We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Junction Boxes & Connectors

Junction Boxes & Connectors Junction Boxes & Connectors

Junction Boxes & Connectors
Junction Boxes & Connectors
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

116
Junction Boxes Plastic
Junction Boxes Plastic
35
Connector Blocks
Connector Blocks
13
Junction Boxes Metal
Junction Boxes Metal
1
Traditional Junction Boxes
Traditional Junction Boxes

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Junction Box 5 Pole 4.0mm² Terminals 98 x 98 x 58mm² IP65 Black

Part Number: 1051086727

MPN:  NL9045B

WISKA
Junction Box Combi 607/Empty 110X110X66mm Black Polypropylene IP66

Part Number: 2500828307

MPN:  10060648

NEWLEC
Junction Box Weatherproof RAL7035 400 x 300 x 120mm Light Grey Steel IP66

Part Number: 2501197282

MPN:  NLMTB304012KX

HAGER
Junction Box 3 Terminal Downlighter 16A White

Part Number: 2500254662

MPN:  J501

WAGO
Mf Gray Wago Box Branch For Multicore Cables Xl 221-41X, 2773 Series Max. 4 Mm Connectors Without Splicing Connectors For Bs 5733

Part Number: 2501457673

MPN:  207-3304

NEWLEC
Junction Box 5 Pole 10.0mm² Terminals 167 x 125 x 82mm² IP65 Grey

Part Number: 1000009021

MPN:  NL9105

NEWLEC
30A 6 Pole Junction Box

Part Number: 2501425298

MPN:  NLJB303/SEL

NEWLEC
25mm PVC Conduit Terminal/Stop End Box 1 Way Black

Part Number: 1000017793

MPN:  NLRCA51

QUICKWIRE
Splitter Junction Box For Use With Switch+Load

Part Number: 2501245617

MPN:  QSP34

NEWLEC
Junction Box Weatherproof RAL7035 300 x 200 x 120mm Light Grey Steel IP66

Part Number: 2501197280

MPN:  NLMTB203012KX

WISKA
Junction Box Combi 308 Armrd Cable Earthing 85X85X51mm Black Kit

Part Number: 2500631688

MPN:  308/5/EC/B

NIGLON
Adaptable Box Plain 150 x 150 x 75mm Pre-Galvanised Steel

Part Number: 2500551848

MPN:  ABG663

WISKA
Wago White Combi 3 Pole with Wago Terminals Junction Box IP66/67 32Amp

Part Number: 2501262718

MPN:  10110405

WISKA
Junction Box 32A Terminal IP66 95 x 95 x 60mm² Black Polypropylene

Part Number: 2501120723

MPN:  10109673

WISKA
Junction Box Combi 206/Ww/3221/W 85 x 49 x 51mm White IP66/67 3X 3 Way

Part Number: 2501140134

MPN:  10109902

CLICK
Connector 4 Pin Flow Fast-Fit Cord Grip 20A 250V

Part Number: 2500420008

MPN:  CT203C

NEWLEC
Junction Box 5 Pole 35-50mm Terminals 260 x 210 x 116mm IP65 Grey

Part Number: 1051011557

MPN:  NL9355

WISKA
Junction Box Wib 1 Smooth Sided Enclosure 110X110X60mm Grey IP65

Part Number: 2500220293

MPN:  815LH

NEWLEC
Junction Box 5 Pole 10.0mm² Terminals 167 x 125 x 82mm² IP65 Black

Part Number: 1051086729

MPN:  NL9105B

WISKA
Junction Box 5Pole 57A Terminal IP66 160 x 140 x 81mm² Black Polypropylene

Part Number: 2500375633

MPN:  10101463

NEWLEC
Junction Box 10 Pole 4.0mm Terminals 98 x 98 x 61mm IP65 Grey

Part Number: 1050151877

MPN:  NL9041

WISKA
165x145x84mm IP65 Black Surface Sealed Box

Part Number: 2500376897

MPN:  817N

NEWLEC
Junction Box 5 Pole 6.0mm Terminals 138 x 119 x 70mm IP65 Grey

Part Number: 1000016010

MPN:  NL9065

WISKA
160 X 140 X 81mm IP67 White Polypropylene Junction Box

Part Number: 2500375635

MPN:  10101464

Show more results
25 - 48 of 166
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo