We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches, Sockets, Data & Wiring
  3. Junction Boxes & Connectors
  4. Junction Boxes Plastic

Junction Boxes Plastic Junction Boxes Plastic

Junction Boxes Plastic
Junction Boxes Plastic
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
WISKA
Junction Box 5 Pole 32A Terminal IP66 Waterproof 85 x 85 x 51mm COMBI 308/5 Black

Part Number: 2500217993

MPN:  10060580

WISKA
Wago Black Combi 3 Pole with Wago Terminals Junction Box IP66/67 32Amp

Part Number: 2501262717

MPN:  10110404

WAGO
Wago Box Branch For Multicore Cables 222 And 773 Series 222 And 773 Series Max. 4 Mm Connectors Without Splicing Connectors For Bs 5733 Gray

Part Number: 2501457686

MPN:  207-3302

WISKA
Junction Box Empty IP66 85 x 49 x 51mm² Black Polypropylene

Part Number: 2501148466

MPN:  10109571

WISKA
Junction Box 5Pole 41A Terminal IP66 110 x 110 x 66mm² Black Polypropylene

Part Number: 2500218116

MPN:  10061779

WISKA
Junction Box Combi 308/Empty 85X85X51mm Black Polypropylene IP66/6

Part Number: 2500218010

MPN:  10060581

WISKA
Junction Box Wib 4 Smooth Sided Enclosure 230X180X88mm Black IP65

Part Number: 2500376911

MPN:  886N

WISKA
160 X 140 X 81Mm Ip67 Black Polypropylene Junction Box

Part Number: 2500375622

MPN:  10101460

HAGER
Junction Box 3 Terminal Maintenance Free 32A

Part Number: 2500276395

MPN:  J803

WAGO
Wagobox Junction Box Light Single for Multicore Cables (max. 4mm connectors)

Part Number: 2501457687

MPN:  207-3303

NEWLEC
Junction Box 5 Pole 2.5mm² Terminals 85 x 88 x 47mm² IP65 Black

Part Number: 1051086726

MPN:  NL9025B

NEWLEC
Junction Box 5 Pole 16-25.0mm² Terminals 200 x 160 x 98mm² IP65 Grey

Part Number: 1000009022

MPN:  NL9255

WAGO
Mf Gray Wago Box Branch For Multicore Cables 221-4 221-41X, 2773 Series Max. 4 Mm Connectors Without Splicing Connectors For Bs 5733

Part Number: 2501457672

MPN:  207-3301

WISKA
85 X 85 X 51Mm White IP66 Polypropylene Junction Box

Part Number: 2500218011

MPN:  10060610

QUICKFIX
Quickfix Jb-3 Maintenace Free Junction Box For Use With Wago 221 Series Connectors

Part Number: 2501523270

MPN:  QUICKFIX-JB3

QUICKWIRE
Switch & Load Junction Box

Part Number: 2501245618

MPN:  QSL34

WISKA
Junction Box 3 x 3Pole 32A Wago IP66 85 x 49 x 51mm² Black Polypropylene

Part Number: 2501140112

MPN:  10109900

NEWLEC
Junction Box 5 Pole 6.0mm² Terminals 138 x 119 x 70mm² IP65 Black

Part Number: 1051086728

MPN:  NL9065B

ABB
Rectangular - IP44-IP55-IP65 junction boxes in thermoplastic material

Part Number: 2500183166

MPN:  1SL0856A00

NEWLEC
Junction Box 5 Pole 2.5mm Terminals 85 x 88 x 47mm IP65 Grey

Part Number: 1000016008

MPN:  NL9025

WAGO
White Wago Box Branch For Multicore Cables L32 221 Series Max. 4 Mm Connectors Without Splicing Connectors For Bs 5733 - Mf

Part Number: 2501457675

MPN:  207-3309

HAGER
Junction Box 4 Terminal Maintenance Free 20A

Part Number: 2500276396

MPN:  J804

NEWLEC
Junction Box 5 Pole 4.0mm² Terminals 98 x 98 x 58mm² IP65 Black

Part Number: 1051086727

MPN:  NL9045B

WISKA
Junction Box Combi 607/Empty 110X110X66mm Black Polypropylene IP66

Part Number: 2500828307

MPN:  10060648

Show more results
1 - 24 of 116
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo