We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Fixing & Protection

Cable Fixing & Protection Cable Fixing & Protection

Cable Fixing & Protection
Cable Fixing & Protection
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

212
Cable Clips
Cable Clips
118
Cable Ties & Accessories
Cable Ties & Accessories
104
Fire Rated Clips
Fire Rated Clips
89
Cleats
Cleats
80
Sleeving & Heatshrink
Sleeving & Heatshrink
72
Girder Clips
Girder Clips
49
Cable Installation Accessories
Cable Installation Accessories
44
Grommets & Grommet Strip
Grommets & Grommet Strip
27
Tape
Tape

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Cable Tie 4.6mm x 300mm Plastic Black - 100 Pack

Part Number: 1051014960

MPN:  NLTS08BA

NEWLEC
Cable Tie Self Locking 316 Grade 4.6mm x 300mm Stainless Steel [Pack=100]

Part Number: 2501108600

MPN:  NLTS08SSA

UNICRIMP
5mm x 8mm x 3M Grommet Strip Edge Roll - Black

Part Number: 2501525606

MPN:  QGT3B

NEWLEC
All Round Band Multipurpose 5mm Hole 12mm x 10m Reel Black

Part Number: 1051015264

MPN:  NLARBC12A

NEWLEC
Black PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151267

MPN:  NLTAPE2BLKN

NEWLEC
Cable Tie 7.6mm x 385mm Nylon Black [Pack=100]

Part Number: 1051014964

MPN:  NLTS10BA

NEWLEC
Grommet Open 20mm Rubber Black

Part Number: 1000009461

MPN:  NLGROM0N

NEWLEC
Beam Clip Horizontal Flange 8-14mm 6.5mm Dia [Pack=25]

Part Number: 1000017895

MPN:  NLAH814

NEWLEC
White PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151272

MPN:  NLTAPE2WHIN

NEWLEC
Nail In Flat Cable Clip Grey for 2.5mm Twin+Earth [Pack=100]

Part Number: 1050151254

MPN:  NLCTE2GRY

NEWLEC
Blue PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151269

MPN:  NLTAPE2BLUN

NEWLEC
Heatshrink Sleeving Multi Colour Pack 25.4mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029334

MPN:  NLSP25EU

NEWLEC
Heatshrink Sleeving Multi Colour Pack 12.8mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029332

MPN:  NLSP12EU

NEWLEC
Cable Tie Self Locking 316 Grade 4.6mm x 201mm Stainless Steel [Pack=100]

Part Number: 2501108599

MPN:  NLTS05SSA

NEWLEC
Cable Clip Nail In Flat Grey for 1.0/1.5mm Twin+Earth

Part Number: 1050151252

MPN:  NLCTE1GRY

NEWLEC
Green/Yellow PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151274

MPN:  NLTAPE2G/YN

NEWLEC
Brown PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151273

MPN:  NLTAPE2BRNN

NEWLEC
Beam Clip Horizontal Flange 14-20mm 6.5mm Dia [Pack=25]

Part Number: 1000017881

MPN:  NLAH1420

NEWLEC
Heatshrink Sleeving Multi Colour Pack 19.1mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029333

MPN:  NLSP19EU

NEWLEC
Cable Tie 4.6mm x 200mm Nylon Black [Pack=100]

Part Number: 1051014952

MPN:  NLTS04BA

NEWLEC
Fixing Cleat Armoured Cable 15.2mm No6 Polyethylene Black

Part Number: 1000008151

MPN:  NLCC6

PRYSMIAN
Cable Clip P-Type LSOH Fire Performance 7.0mm Metal White [Pack=100]

Part Number: 1050093097

MPN:  AP007 WHI PRYSMIAN DUPE

NEWLEC
Beam Clip Edge 8-12mm x 8-9mm [Pack=25]

Part Number: 1000008707

MPN:  NLECL89

PRYSMIAN
Cable Clip P-Type LSOH Fire Performance 7.0mm Metal Red [Pack=100]

Part Number: 1000011230

MPN:  AP007

Show more results
1 - 24 of 849
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo