We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Fixing & Protection
  4. Sleeving & Heatshrink

Sleeving & Heatshrink Sleeving & Heatshrink

Sleeving & Heatshrink
Sleeving & Heatshrink
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Heatshrink Sleeving Multi Colour Pack 25.4mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029334

MPN:  NLSP25EU

NEWLEC
Heatshrink Sleeving Multi Colour Pack 12.8mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029332

MPN:  NLSP12EU

NEWLEC
Heatshrink Sleeving Multi Colour Pack 19.1mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029333

MPN:  NLSP19EU

SWA
Heat Shrink Eu Type 38.0mm Multicolour Pack LS0H

Part Number: 2500175018

MPN:  SP38EU

NEWLEC
Cable Sleeving 4mm PVC Green/Yellow [Pack=100m]

Part Number: 1050331980

MPN:  NLGY4NH

HELLERMANNTYTON
Sleeving Earth On Drum 3.0mm x 100M Green/Yellow PVC

Part Number: 2501526485

MPN:  PVC30GN-YWRL HELL DUPE

NEWLEC
Heatshrink Sleeving Multi Colour Pack 6.4mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029331

MPN:  NLSP6EU

NEWLEC
Cable Sleeving 3mm PVC Green/Yellow [Pack=100m]

Part Number: 1050331979

MPN:  NLGY3NH

NEWLEC
Cable Sleeving 2mm PVC Green/Yellow [Pack=100m]

Part Number: 1050331978

MPN:  NLGY2NH

KRIMPTERM
Heat Shrink Tape Mixed Pack

Part Number: 2500551537

MPN:  DHSMULTI

SWA
Tube Variety Tub 6.4-12.7mm Polyolefine Heat Shrink Sleeving

Part Number: 2500376550

MPN:  SAB-HS

NIGLON
Sleeving Earth Drum 2mm x 100m Green/Yellow

Part Number: 2500548890

MPN:  GY2D

KRIMPTERM
3mm PINK PVC sleeving 100m - Drum

Part Number: 2503008883

MPN:  SL03X100-PINK

SWA
Sleeving LS0H Heat Shrink Standard Grade 2:1 Shrink Ratio 19mm Green/Yellow Polyolefine

Part Number: 2500080675

MPN:  SG19G/Y

NEWLEC
Cable Sleeving 4mm PVC Blue [Pack=100m]

Part Number: 1050331974

MPN:  NLBL4NH

HELLERMANNTYTON
Sleeving PVC Multireel 100m x 3mm 20m Blue & 20m Brown & 60m Green/Yellow (100M)

Part Number: 2501120353

MPN:  PVCMR30

SWA
Sleeving LS0H Heat Shrink Standard Grade 2:1 Shrink Ratio 38mm Black Polyolefine

Part Number: 2500080899

MPN:  SG38BLK

SWA
Sleeving Over 6mm x 100m Blue PVC Hank (Bag)

Part Number: 2500173121

MPN:  PVC6BLU

SWA
Sleeving LS0H Heat Shrink Standard Grade 2:1 Shrink Ratio 9.5mm Black Polyolefine

Part Number: 2500080554

MPN:  SG9.5BLK

NEWLEC
Cable Sleeving 4mm PVC Brown [Pack=100m]

Part Number: 1050331977

MPN:  NLBRN4NH

SWA
Sleeving Over 6mm x 100m Green/Yellow PVC Hank (Bag)

Part Number: 2500078793

MPN:  PVC6G/Y

NEWLEC
Sleeving Braided 30-55mm 10 Meter Black

Part Number: 1050362967

MPN:  NLCBS40B

SWA
Sleeving LS0H Heat Shrink Standard Grade 2:1 Shrink Ratio 25.4mm Green/Yellow Polyolefine

Part Number: 2500080846

MPN:  SG25G/Y

SWA
Sleeving LS0H Heat Shrink Standard Grade 2:1 Shrink Ratio 50mm Black Polyolefine

Part Number: 2500080900

MPN:  SG50BLK

Show more results
1 - 24 of 80
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo