We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Test Equipment

Test Equipment Test Equipment

Test Equipment
Test Equipment
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

71
Batteries
Batteries
41
Lockout & Safe Isolation
Lockout & Safe Isolation
37
Certification & Literature
Certification & Literature
31
Power Detectors
Power Detectors
30
Test Meter Accessories
Test Meter Accessories
22
Multi Function Testers
Multi Function Testers
18
Clamp Meters
Clamp Meters
17
Multi Meters
Multi Meters
12
Wall Scanners
Wall Scanners

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
MARTINDALE ELECTRIC
LOKKIT1 Comprehensive Lock Out Kit

Part Number: 2500423358

MPN:  LOKKIT1

YUASA
Battery Sealed Lead Acid 12V 7Ah

Part Number: 2500593114

MPN:  NP7-12

IDEAL
Lockout/Tagout Contractor Kit MCB

Part Number: 2500676304

MPN:  44-995

MEGGER
Unfused Test Lead Set

Part Number: 2501552536

MPN:  1014-291

YUASA
Battery Sealed Lead Acid 12V 3.2Ah

Part Number: 2500593124

MPN:  NP3.2-12

ENERGIZER
Performance Alkaline Max Plus AA Battery (8+4 FoC Pack)

Part Number: 2501274691

MPN:  7638900437386

MEGGER
3 Wire Multifunction Tester MFT1721

Part Number: 2500876014

MPN:  1008-123

EASYFIX
Testing Label 'Passed PAT Test' Self Adhesive 50 x 15mm Vinyl (Pack=80)

Part Number: 1050152351

MPN:  NL4230SA

MEGGER
3 Lead Pro Set Rd/Gn/Bu Non-Fused (Boxed)

Part Number: 2501552537

MPN:  1014-292

MEGGER
MFT-X1 Multifunction Tester

Part Number: 2501552529

MPN:  1012-223

YUASA
Battery Sealed Lead Acid 12V 12Ah

Part Number: 2500525250

MPN:  NP12-12

FLUKE
Detector Voltage Pen Non Contact 1000V

Part Number: 2500287357

MPN:  FLUKE-1AC-E2-II

DI-LOG
Checker Primetest 50 Pat Tester Hand Held

Part Number: 2500200237

MPN:  PT50

FLUKE
Voltage Tester Continuity+Current

Part Number: 2500072237

MPN:  T5-1000/UK

SES STERLING
Pat Test Label Roll

Part Number: 2500598354

MPN:  WLTESTES/R

YUASA
Battery Sealed Lead Acid 12V 2.1Ah

Part Number: 2500512543

MPN:  NP2.1-12

NICEIC
IET Wiring Regulations - 18th Edition Amendment 2 (BS7671:2018+A2:2022)

Part Number: 2501490437

MPN:  PIETREG18_2

FLUKE
Fluke 115 Digital Multimeter For Technicians

Part Number: 2500205882

MPN:  FLUKE-115EUR

EASYFIX
Testing Label 'Date of Next Inspection' Self Adhesive 150 x 75mm Vinyl (Pack=5)

Part Number: 1050152347

MPN:  NL4221SA

MEGGER
Megger Voltage Detector Pen

Part Number: 2501375640

MPN:  1013-098

DI-LOG
Tester Primetest 100 Pat Tester Iec Lead+Power Socket

Part Number: 2500164625

MPN:  PT100

KEWTECH
Test Lead Distribution Set For Kt63 Brown/Blue/Green

Part Number: 2500524608

MPN:  ACC063

ENERGIZER
Battery 9V/6LR61 Alkaline Max Plus - 20 Pack

Part Number: 2501274695

MPN:  7638900423204

INDUSTRIAL SIGNS
Ind Signs Test Label Large Roll 250

Part Number: 2500325416

MPN:  IS85250R

Show more results
1 - 24 of 297
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo