We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Power Tools

Power Tools Power Tools

Power Tools
Power Tools
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

25
Cordless Drills
Cordless Drills
4
Angle Grinders
Angle Grinders
1
Corded Drills
Corded Drills

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
DEWALT
18V XR Brushless Combi Drill with 1 x 5Ah Li-ion Battery

Part Number: 2501356035

MPN:  DCD796P1

MAKITA
Drill Twinpack Combi/ Impact Drill Brushless 18V LXT 2 x 5.0Ah Batteries

Part Number: 2501313508

MPN:  DLX2180TJ

DEWALT
Hammer Brushless SDS 2 x 5.0Ah Batteries 18V Charger+Kit Box

Part Number: 2501016469

MPN:  DCH273P2-GB

MAKITA
18V 42 Nm 0 – 1 300 Min Combi Drill Lxt

Part Number: 2500772845

MPN:  DHP453Z

MILWAUKEE
Vacuum 18V Body Only

Part Number: 2501312128

MPN:  4933464029

DEWALT
Impact Driver Brushless G2 3Sp Naked 18V

Part Number: 2501016482

MPN:  DCF887N-XJ

DEWALT
Drill Pack Combi and SDS Hammer with 2x 5Ah Batteries

Part Number: 2501016460

MPN:  DCK229P2T-GB

DEWALT
18V XR Li-Ion Cordless Heat Gun Body Only

Part Number: 2501312111

MPN:  DCE530N-XJ

MAKITA
Rotary Hammer Drill SDS 18V LXT 1 x 5.0A

Part Number: 2501313501

MPN:  DHR202RT1J

MAKITA
18V 115mm 11 000 Min Angle Grinder Lxt

Part Number: 2500772834

MPN:  DGA452Z

SPIT
Premium And Enhanced Cordless Nailer For Mep Applications

Part Number: 2501531586

MPN:  019416

DEWALT
Angle Grinder Brushless Bare Unit 18V 125mm

Part Number: 2501016474

MPN:  DCG405N-XJ

MAKITA
LED Lamp Pivoting Head 14.4V 18V Li-Ion 12 LED

Part Number: 2501315354

MPN:  DML801

MILWAUKEE
M12 4.0 Ah Battery

Part Number: 2501313463

MPN:  4932430065

DEWALT
54V 6.0Ah Li-Ion XR Flexvolt Battery

Part Number: 2501400346

MPN:  DCB546-XJ

DEWALT
Band Saw XR Brushless Compact 18V 46mm Bare Unit

Part Number: 2501394510

MPN:  DCS377NT-XJ

MAKITA
Drill Twinpack Combi/ Rotary Hammer 18V LXT 2 x 5.0Ah Batteries

Part Number: 2501313509

MPN:  DLX2025T

MAKITA
Angle Grinder Body Only Brushless 18V LXT 115mm

Part Number: 2501313502

MPN:  DGA463Z

MILWAUKEE
12V Compact SDS Rotary Hammer Drill - Body Only

Part Number: 2501377744

MPN:  M12CH-0

MAKITA
Impact Driver Body Only Brushless 18V LXT

Part Number: 2501313500

MPN:  DTD153Z

DEWALT
Grinder Bare Unit Body Only 18V

Part Number: 2500793266

MPN:  DCG412N-XJ

STANLEY
XR 8A Charger

Part Number: 2501400347

MPN:  DCB118-GB

STANLEY
18V XR SDS-Plus Hammer Drill (2 X 4 Ah) (24 mm)

Part Number: 2501483391

MPN:  DCH253M2-GB

BOSCH
Battery Coolpack Professional Lith-Ion GBA 18V 5.0Ah

Part Number: 2501314546

MPN:  1600A002U5

Show more results
1 - 24 of 30
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo