We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Tools, Test Equipment & Fixings
  3. Fasteners & Fixings

Fasteners & Fixings Fasteners & Fixings

Fasteners & Fixings
Fasteners & Fixings
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

165
Screws
Screws
93
Adhesives, Sealants & Fillers
Adhesives, Sealants & Fillers
63
Tapes
Tapes
52
Bolts & Nuts
Bolts & Nuts
30
Cavity Fixings
Cavity Fixings
27
Wall Plugs
Wall Plugs
15
Nails
Nails
15
Washers
Washers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SOUDAL
Soudal Compact PU Foam Gun

Part Number: 1030007916

MPN:  P45

NEWLEC
No8 x 2 Inch Countersunk Pozi Drive Twin Thread Bright Zinc Plated Woodscrew

Part Number: 1050152069

MPN:  NLS4628EN

NEWLEC
Wedge Anchor Fixing M10 x 40mm Thread [Pack=25]

Part Number: 1000008837

MPN:  NLW10

NEWLEC
Roofing Bolt+Nut Mushroom Head M6 x 12mm Bright Zinc Plated [Pack=200]

Part Number: 1050152137

MPN:  NLS4333AN

NEWLEC
4.8 x 45mm Masonry Fixing Screw Countersunk [Pack=100]

Part Number: 1051091290

MPN:  NLMS445

NEWLEC
Flat Washer M6 Brass [Pack=100]

Part Number: 1050152134

MPN:  NLS4320D

NEWLEC
M10 x 25mm Set Screw HT8.8 Hexagon Head Bright Zinc Plated [Pack=100]

Part Number: 1051047801

MPN:  NLZS1025A

SOUDAL
Soudal Gap Filler Expanding Foam Hand-Held 750ml

Part Number: 1030007896

MPN:  EVFF7

SOUDAL
Soudal Gap Filler Expanding Foam Gun Grade 750ml

Part Number: 1030007918

MPN:  EVGF7

NEWLEC
Roofing Bolt+Nut Mushroom Head M6 x 16mm Bright Zinc Plated [Pack=200]

Part Number: 1050152138

MPN:  NLS4333AN1

ORBIX
5.5 x 55mm Screw Hexagonal Head Self Drill Screw Steel/Coated [Pack=100]

Part Number: 2500541783

MPN:  DS-HEX-5.5X55-100

ORBIX
4.8 x 20mm Screw Metal Pan Head Self Drill Steel/Bright Zinc Plated [Pack=100]

Part Number: 1051045415

MPN:  DS-PAN-4.8X20

DEFIANCE
Gaffer Duct Tape Silver 50mm 50M

Part Number: 1030008449

MPN:  GAFFS50

FISCHER
Fischer Fixtainer Duopower - 210 Plugs

Part Number: 2501541727

MPN:  536161

NEWLEC
M4 x 25mm Conduit Box Screw Pan Head Slotted Machine Brass [Pack=100]

Part Number: 1050152106

MPN:  NLS4304GN

WD 40
Multi-Purpose Lubricant Spray 450ml + Smart Straw

Part Number: 2500965251

MPN:  44137

SOUDAL
Soudal Decorators Caulk White 290ml

Part Number: 1030007891

MPN:  125C4

NEWLEC
Cavity Fixing Hollow Wall Anchor M5 x 52mm for Plasterboard [Pack=25]

Part Number: 1050150747

MPN:  NLSA5

SWA
Washer For IP Applications 20mm Nylon

Part Number: 2500077889

MPN:  M20NW

DEFIANCE
Underground Hazard Tape Electric 365M

Part Number: 1011370001

MPN:  0026150365YEDPM

NEWLEC
Hexagon Full Nut M6 Bright Zinc Plated Steel [Pack=100]

Part Number: 1051047782

MPN:  NLZHN06A

NEWLEC
Hexagon Nut Full M8 Brass [Pack=50]

Part Number: 1050152130

MPN:  NLS4320E

BOSTIK
Sticks Like Sh*t Adhesive 290ml Clear

Part Number: 2501493891

MPN:  30614756

ORBIX
Faceplate Security Head Screw M3.5 x 50mm

Part Number: 2500383337

MPN:  M3.5-TXPX50SECURITY

Show more results
49 - 72 of 458
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo