We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Fusegear
  4. Enclosed Fuse Switches

Enclosed Fuse Switches

Enclosed Fuse Switches
Enclosed Fuse Switches
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
EUROPA
5 Module Metal Clad 100A Fused Switch (IP54)

Part Number: 2500593601

MPN:  SPSF100M

EATON
148 x 259 x 132mm Grey Cable Extension Box

Part Number: 2500144284

MPN:  3PCB

EATON
213x 515x187mm Grey Cable Extension Box

Part Number: 2500144286

MPN:  5PCB

EUROPA
5 Module Metal Clad 100A Fused Switch (IP54)

Part Number: 2501281271

MPN:  SPSF100M-F

EATON
Switchfuse Triple Pole+Neutral Fuse Links 20A Grey

Part Number: 2500143903

MPN:  15KXTNC2F

CRABTREE
100A 3P+N Fuse Combination Unit c/w Fuses

Part Number: 2500055397

MPN:  191003NF

ABB
3-Pole Left Side Front Operated British Standard A2-A4 Handle And Shaft Included Switch Fuse

Part Number: 2500383288

MPN:  OS100GB03P

EATON
Switchfuse Triple Pole+Neutral Fuse Links 32A Grey

Part Number: 2500144039

MPN:  30KXTNC2F

EATON
Eaton Glasgow 100A Solid Copper Switch Link

Part Number: 2500146792

MPN:  100MLK

EATON
Eaton Glasgow 63A Solid Copper Switch Link

Part Number: 2500146791

MPN:  63MLK

HAGER
Combination Unit TP&N Enclosed

Part Number: 2500167332

MPN:  JFG320U

ABB
3-Pole Left Side British Standard Handle And Shaft Included Front Operated Switch Fuse

Part Number: 2500383283

MPN:  OS63GB03P

EATON
Eaton Glasgow 200A Solid Copper Switch Link

Part Number: 2500146797

MPN:  200MLK

EATON
Switch Disconnector Double Pole 100A

Part Number: 2500145992

MPN:  100AXD2

EATON
Switch Disconnector Triple Pole+Neutral 20A

Part Number: 2500146163

MPN:  15AXTN2

WYLEX
32A 3P+N Fuse Combination Unit c/w Fuses

Part Number: 2500116475

MPN:  NHTPSF32

EATON
Cable Extension Box 148 x 209 x 113mm Grey

Part Number: 2500144283

MPN:  2PCB

EATON
Eaton Glasgow 400A Solid Copper Switch Link

Part Number: 2500146798

MPN:  400MLK

EATON
63A TPSN Glasgow Switch-Disconnector Surface-Mounted Ral 7004

Part Number: 2501478682

MPN:  64G

EATON
Box Spreader Straight Entry Grey for 160A/200A Glasgow Units

Part Number: 2500149060

MPN:  60CSB

ABB
Switch Fuse 32A 3P Mech at End

Part Number: 2500383280

MPN:  OS32GB03P

ABB
3-Pole Front Operated Left Side A2-A4 British Standard Handle And Shaft Included Switch Fuse

Part Number: 2500383290

MPN:  OS125GB03P

CLICK SCOLMORE
Shroud Elongated Cable

Part Number: 2500372222

MPN:  DB981

EATON
Switch Disconnector Double Pole 32A

Part Number: 2500145990

MPN:  30AXD2

Show more results
25 - 48 of 52
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo