We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Earthing

Earthing Earthing

earthing 

earthing 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

31
Surge Protection
Surge Protection
26
Earth Bars
Earth Bars
22
Earth Clamps
Earth Clamps
12
Earth Rods
Earth Rods
11
Copper Tape & Accessories
Copper Tape & Accessories
1
Lightning Protection
Lightning Protection

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Earth Rod Extendable 5/8 Inch Copper Bonded

Part Number: 1000008551

MPN:  NL781

NEWLEC
Earth Clamp Indoor BS951 for 12-32mm Dia Pipes with Size A-D Cable Terminal

Part Number: 1000016598

MPN:  NLEC14N

NEWLEC
Earthing Nut Self Cutting 20mm Brass (Pack=2)

Part Number: 1051014935

MPN:  NLENS20

NEWLEC
Earth Bar Hard Drawn 6 Way Copper With Single Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1050311313

MPN:  NL796

HAGER
Consumer Unit Surge Protection Kit Type 2

Part Number: 2501506785

MPN:  VME02SPD

WYLEX
Type 2 Miniature SPD Kit

Part Number: 2501371151

MPN:  NMT2SPD3W/1

NEWLEC
Earth Rod Non Extendable 3/8 Inch Copper Bonded with Cable Clamp

Part Number: 1000008550

MPN:  NL780

FUSEBOX
T2 Spd Device (18Mm) With 32A Mcb And Cables

Part Number: 2501384971

MPN:  SPDCUKITT2

NEWLEC
Earth Tape Conductor BS1432 25 x 3mm Bare Copper [Pack=25]

Part Number: 1050156843

MPN:  NL793

NEWLEC
Earth Block 4 Way Main Terminal Nickel Plated Brass

Part Number: 1050153796

MPN:  NLEB4W

NEWLEC
Earth Clamp Outdoor BS951 for 12-32mm Dia Pipes with Size A-D Cable Terminal

Part Number: 1000009546

MPN:  NLEC15N

NEWLEC
Earth Bar Hard Drawn 10 Way Copper With Single Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091183

MPN:  NL796/10

WISKA
Earthing Bar 55 x 28 x 5mm Brass For 2 x M20 Glands

Part Number: 2500257015

MPN:  EC308

NEWLEC
Earth Rod to Cable Clamp Copper for up to 70.0mm² Cables

Part Number: 1000008553

MPN:  NL784

NIGLON
Earth Connector Box

Part Number: 2500763648

MPN:  EEB

NEWLEC
Earth Rod Threaded Coupler 5/8 Inch Copper Bonded

Part Number: 1000008552

MPN:  NL782

NIGLON
Standard ‘B’ Type Rod To Cable Lug Clamp For Cber4

Part Number: 2500548869

MPN:  BCBR

NEWLEC
Earth Bar Hard Drawn 8 Way Copper With Single Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091180

MPN:  NL796/8

HAGER
125A Surge Protection Kit Type II

Part Number: 2501278169

MPN:  JK102SPD

NEWLEC
Earth Rod Inspection Pit Lightweight Heavy Duty C/W Lid

Part Number: 1000015973

MPN:  NL786

NEWLEC
Earth Bar Hard Drawn 12 Way Copper With Single Disconnecting Link (6 x 50mm Copper Bar)

Part Number: 1051091186

MPN:  NL796/12

FUSEBOX
Stand Alone Surge Protection Device

Part Number: 2501384893

MPN:  F1M2SPD

SCHNEIDER ELECTRIC
Modular Surge Arrester Acti9 Iprd1 12.5 3 Pole + Neutral 350 V With Remote Transfert

Part Number: 2501399016

MPN:  A9L16482

NEWLEC
Earth Block 8 Way Main Terminal Nickel Plated Brass

Part Number: 1050153797

MPN:  NLEB8W

Show more results
1 - 24 of 103
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo