We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Domestic Consumer Units
  4. Cable Glands

Cable Glands Cable Glands

Cable Glands
Cable Glands
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
FUSEBOX
32Mm Tail Gland For 25Mm2 Live & Neutral And 16Mm2 Earth

Part Number: 2501384943

MPN:  G32T

NEWLEC
Dome Top Stuffing Tails Gland 40mm² IP68 Nylon Grey for 2 x 25.0mm² Meter Tails+16.0mm² Earth

Part Number: 1051091253

MPN:  NLPGC4025TAIL

WISKA
Stuffing Gland Dome Top+Locknut M20 IP68 Black Nylon (Pack=10)

Part Number: 2500323844

MPN:  10100612

NIGLON
Cable Compression Gland IP68 25mm Black

Part Number: 2500551828

MPN:  D-DTR2518B

SWA
Dome Top Cable Gland IP68 C/W Locknut M32 Black 18-25mm Diameter

Part Number: 2500173747

MPN:  CG/LNM-32B

NIGLON
Gland Pack IP68 20mm Small for SWA (Pack=2)

Part Number: 2500548879

MPN:  STCW20SN

NIGLON
Cable Compression Gland IP68 20mm Black

Part Number: 2500551820

MPN:  D-DTR2012B

WISKA
Tail Gland Dome Top M50 IP66 4 x 25mm 1 x 16mm Grey Nylon

Part Number: 2500942005

MPN:  10106246

SWA
Storm Gland Pack Outdoor Earth Tag + 20mm Brass Locknut

Part Number: 2501134334

MPN:  STORM20

SWA
Gland Pack Storm Tauras O/Dr Earthing Nuts 20mm S Polyamide

Part Number: 2501134353

MPN:  TSTORM20S

WISKA
Stuffing Gland Dome Top M25 IP68 Black Nylon (Pack=10)

Part Number: 2500256908

MPN:  99705

NIGLON
Cable Compression Gland IP68 20mm White

Part Number: 2500551823

MPN:  D-DTR2012W

WISKA
Glands & Locknuts 4-14mm M20 IP69 Black (Pack=10)

Part Number: 1052046556

MPN:  10100636

HELLERMANNTYTON
Cable Gland M25 PK=10

Part Number: 2500483258

MPN:  NGM25BK

NIGLON
Cable Gland Armoured Cw Locknuts+Shrouds 25mm IP66 (Pack=2)

Part Number: 2500548928

MPN:  PACG25CW

NIGLON
Gland Pack IP68 20mm Large for SWA (Pack=2)

Part Number: 2500548884

MPN:  STCW20N

WISKA
Gland for Consumer Unit with 32mm Entry Thread For Use With 25mm Tails

Part Number: 2501425476

MPN:  10111319

NEWLEC
Dome Top Stuffing Tails Gland 40mm IP68 Nylon Grey for 2 x 16.0mm Meter Tails+16.0mm Earth

Part Number: 1051091252

MPN:  NLPGC3216TAIL

WISKA
Stuffing Gland Dome Top+Locknut M20 IP68 White Nylon (Pack=10)

Part Number: 2500323934

MPN:  10100611

SWA
Dome Top Cable Gland IP68 M16 Black 5-10mm Dia C/W Locknut

Part Number: 2500173650

MPN:  CG/LNM-16B

NIGLON
Cable Gland Armoured Cw Locknuts+Shrouds 32mm IP66 (Pack=2)

Part Number: 2500551791

MPN:  PACG32CW

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon Grey C/W Locknut for 1 x 2.5-4.0mm Twin+Earth Cable

Part Number: 1051091255

MPN:  NLPGC2012TE

NEWLEC
Dome Top Fast Fit Stuffing Tails Gland 32mm IP68 Nylon Grey for 2 x 16.0mm Meter Tails+16.0mm Earth

Part Number: 1051091271

MPN:  NLPGCF3216TAIL

SWA
Dome Top Cable Gland IP68 C/W Locknut M40 Black 22-32mm Diameter

Part Number: 2500173760

MPN:  CG/LNM-40B

Show more results
1 - 24 of 158
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo