We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Distribution Equipment

Distribution Equipment Distribution Equipment

Distribution Equipment
Distribution Equipment
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

97
Distribution Boards 3 Phase
Distribution Boards 3 Phase
71
Metering
Metering
56
Panel Boards
Panel Boards
40
Busbar Chambers
Busbar Chambers
35
Din Rail Enclosures
Din Rail Enclosures
12
Distribution Boards Single Phase
Distribution Boards Single Phase
7
Pan Assemblies
Pan Assemblies

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
FUSEBOX
Module Blank DIN Rail Mounting (1 Piece )

Part Number: 2501384948

MPN:  ADRB

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 8Way Type B 250A 538 x 470 x 139mm

Part Number: 2501109026

MPN:  SEA9BPN8

Free Delivery
Free Delivery
TRICEL
Metering Extension Box Electric Surface

Part Number: 2500552291

MPN:  EB0012

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 6Way Type B 250A 484 x 470 x 139mm

Part Number: 2501109018

MPN:  SEA9BPN6

Free Delivery
Free Delivery
NEWLEC
DIN Rail Enclosure Insulated 3 Module IP65 Grey with Hinged Door

Part Number: 1051050160

MPN:  NLRCDEWAA

WISKA
8 Way Weathertight Enclosure IP65 Complete With DIN Rail

Part Number: 2500829386

MPN:  1308BR/W

TRICEL
Metering Extension Box Flush White

Part Number: 2500610506

MPN:  EB0011

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 12Way Type B 250A 700 x 470 x 139mm

Part Number: 2501109034

MPN:  SEA9BPN12

Free Delivery
Free Delivery
WYLEX
Push Fit Metal Blank

Part Number: 2501579113

MPN:  EMB1W

NEWLEC
DIN Rail Enclosures 4 Module IP20 Metal

Part Number: 1051050159

MPN:  NLRCDESAA

HAGER
Distribution Board 8 Way TPN 4P Sd Incomer 125A &Type 2 Spd

Part Number: 2501278164

MPN:  JK108BGSPD

SCHNEIDER ELECTRIC
Contactor Ict 2 Normally Open 240Vac 50Hz

Part Number: 2500579603

MPN:  A9C20732

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Enclosure 4 Module Insulated IP65 123 x 200 x 121mm Grey

Part Number: 2500028971

MPN:  13441

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Distribution Board Single Pole 6Way Type A 125A 300 x 273 x 117mm

Part Number: 2501108994

MPN:  SEA9APN6

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Acti9 Pack Of 24 Fixing Screws For Isobar P Distribution Boards

Part Number: 2500799119

MPN:  SEA9FCF

Free Delivery
Free Delivery
NEWLEC
DIN Rail Enclosure Insulated 2 Module IP20

Part Number: 1051050158

MPN:  NLRCDEP2A

SCHNEIDER ELECTRIC
Distribution Board Triple Pole 4Way Type B 250A 484 x 470 x 139mm

Part Number: 2501109014

MPN:  SEA9BPN4

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Incomer Four Pole Switch Disconnector 125A

Part Number: 2500586092

MPN:  SEA91254

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
3 Module Front Cover Filler Blank

Part Number: 2500837537

MPN:  SEDNBP3

Free Delivery
Free Delivery
WYLEX
Solid Cover & Busbar Blank Plate (Dummy MCB)

Part Number: 2500159054

MPN:  NHB1PP

SCHNEIDER ELECTRIC
Distribution Board Single Pole 10Way Type A 125A 300 x 345 x 117mm

Part Number: 2501108995

MPN:  SEA9APN10

Free Delivery
Free Delivery
IDE
Enclosure Distribution 12 Module PC Window 246X310X148mm RAL 7035 ABS Halogen

Part Number: 2501177593

MPN:  CDN12PT/RR

SCHNEIDER ELECTRIC
Consumer Unit Curved Profile 4 Way White Metal BS7671 AMDT3

Part Number: 2500829759

MPN:  EZ9E4MCU

Free Delivery
Free Delivery
WYLEX
13 Pin Comb Busbar with Insulators and Labels

Part Number: 2500288883

MPN:  NH13CBKIT

Show more results
1 - 24 of 584
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo