We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices

Circuit Breakers & Devices Circuit Breakers & Devices

Circuit Breakers & Devices
Circuit Breakers & Devices
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Discover our subcategories

710
Miniature Circuit Breakers
Miniature Circuit Breakers
249
Moulded Case Circuit Breakers
Moulded Case Circuit Breakers
240
Residual Current Devices
Residual Current Devices
64
Arc Fault Detection
Arc Fault Detection
52
Mains Switches
Mains Switches
18
Contactors
Contactors
4
Air Circuit Breakers
Air Circuit Breakers
3
Timers
Timers
1
Bell Transformers
Bell Transformers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
HAGER
RCCB Double Pole Class A 63A 30mA

Part Number: 2500159147

MPN:  CDA263U

WYLEX
10 Way Consumer Unit Main Switch 100A, Fixed Configuration, with SPD

Part Number: 2501421665

MPN:  NM1006LS

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole+Neutral Class A Type B 16A 30mA 10kA

Part Number: 2501108985

MPN:  A9D56816

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type C 32A 30mA 10kA

Part Number: 2500579619

MPN:  A9D11832

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 6A 15kA

Part Number: 2500579695

MPN:  A9F54106

Free Delivery
Free Delivery
HAGER
RCCB Double Pole Type A 100A 30mA

Part Number: 2501231641

MPN:  CD285U

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type B 20A 30mA 10kA

Part Number: 2500579638

MPN:  A9D31820

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole + Neutral Class A Type C 10A 30mA 10kA

Part Number: 2501108949

MPN:  A9D05810

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Single Pole Type B 32A 30Ma 6Ka 1 Module

Part Number: 2500605479

MPN:  EZ9D16832

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type B 16A 30mA 10kA

Part Number: 2500579637

MPN:  A9D31816

Free Delivery
Free Delivery
HAGER
MCB Single Pole Type B 1 Module 16A 6kA

Part Number: 2500159808

MPN:  MTN116

WYLEX
32A 30mA SPswN B Curve 6kA Type A Miniature AFDD RCBO

Part Number: 2501243209

MPN:  NXSB32AFD

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole+Neutral Class A Type B 20A 30mA 10kA

Part Number: 2501108986

MPN:  A9D56820

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO SP Class A Type C 16A 30mA 10kA Plug-On

Part Number: 2500577503

MPN:  SEE116C03

Free Delivery
Free Delivery
BG
BG 63A 30mA Double Pole Type A RCD

Part Number: 2501172038

MPN:  CUR6330A

FUSEBOX
100A Double Main Switch

Part Number: 2501384900

MPN:  IT1002

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 40A 15kA

Part Number: 2500579725

MPN:  A9F54340

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type B 6A 15kA

Part Number: 2500579647

MPN:  A9F53106

Free Delivery
Free Delivery
EATON
MCB Triple Pole Type C 32A 10/15kA 54 x 80 x 75mm

Part Number: 2500331216

MPN:  EMCH332

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 20A 15kA

Part Number: 2500579722

MPN:  A9F54320

Free Delivery
Free Delivery
NEWLEC
Plug-Top Adaptor RCD 13A 30mA C/W 13A Fuse

Part Number: 1050360189

MPN:  NLRA1330A

BG
BG 40A 30mA Double Pole Type A RCD

Part Number: 2501172037

MPN:  CUR4030A

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole + Neutral Class A Type C 10A 30mA 10kA

Part Number: 2500579615

MPN:  A9D11810

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type B 32A 30mA 10kA

Part Number: 2500579640

MPN:  A9D31832

Show more results
25 - 48 of 1593
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo