We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. Residual Current Devices

Residual Current Devices Residual Current Devices

Residual Current Devices
Residual Current Devices
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC Sponsored
RCBO SP Class A Type B 32A 30mA 10kA Plug-On

Part Number: 2500577522

MPN:  SEE132B03

Free Delivery
Free Delivery
TELEMECANIQUE SENSORS Recommended
Limit Switch Lever Zcy Thermoplastic Roller Lever Variable Length

Part Number: 2500137701

MPN:  ZCY45

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole + Neutral Class A Type C 16A 30mA 10kA

Part Number: 2500579616

MPN:  A9D11816

Free Delivery
Free Delivery
WYLEX
80A 30mA DP Type A RCCB

Part Number: 2500055169

MPN:  WRDS80/2

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole + Neutral Class A Type C 16A 30mA 10kA

Part Number: 2501108960

MPN:  A9D05816

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole + Neutral Class A Type C 20A 30mA 10kA

Part Number: 2500579617

MPN:  A9D11820

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole + Neutral Class A Type C 20A 30mA 10kA

Part Number: 2501108969

MPN:  A9D05820

Free Delivery
Free Delivery
WYLEX
40A 30mA TYPE A 4P RCD

Part Number: 2500055159

MPN:  WRDS40/4

FUSEBOX
Type A 100A 100mA 2P RCD S Type

Part Number: 2501384952

MPN:  RTA1001002S

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole + Neutral Class A Type C 32A 30mA 10kA

Part Number: 2501108971

MPN:  A9D05832

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole+Neutral Class A Type B 32A 30mA 10kA

Part Number: 2501108989

MPN:  A9D56832

Free Delivery
Free Delivery
HAGER
MCB Single Pole Type C 16A 10kA 1 Module

Part Number: 2500220564

MPN:  NCN116A

CRABTREE
80A 30mA DP Type A Plug In RCCB

Part Number: 2500054550

MPN:  380/A030

HAGER
RCCB Double Pole Class A 63A 30mA

Part Number: 2500159147

MPN:  CDA263U

SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole+Neutral Class A Type B 16A 30mA 10kA

Part Number: 2501108985

MPN:  A9D56816

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type C 32A 30mA 10kA

Part Number: 2500579619

MPN:  A9D11832

Free Delivery
Free Delivery
HAGER
RCCB Double Pole Type A 100A 30mA

Part Number: 2501231641

MPN:  CD285U

SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type B 20A 30mA 10kA

Part Number: 2500579638

MPN:  A9D31820

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole + Neutral Class A Type C 10A 30mA 10kA

Part Number: 2501108949

MPN:  A9D05810

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Single Pole Type B 32A 30Ma 6Ka 1 Module

Part Number: 2500605479

MPN:  EZ9D16832

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Ic60H Single Pole+Neutral Class A Type B 16A 30mA 10kA

Part Number: 2500579637

MPN:  A9D31816

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO Plug On Neutral Ic60H Single Pole+Neutral Class A Type B 20A 30mA 10kA

Part Number: 2501108986

MPN:  A9D56820

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
RCBO SP Class A Type C 16A 30mA 10kA Plug-On

Part Number: 2500577503

MPN:  SEE116C03

Free Delivery
Free Delivery
BG
BG 63A 30mA Double Pole Type A RCD

Part Number: 2501172038

MPN:  CUR6330A

NEWLEC
Plug-Top Adaptor RCD 13A 30mA C/W 13A Fuse

Part Number: 1050360189

MPN:  NLRA1330A

BG
BG 40A 30mA Double Pole Type A RCD

Part Number: 2501172037

MPN:  CUR4030A

Show more results
1 - 24 of 240
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo