We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. Moulded Case Circuit Breakers

Moulded Case Circuit Breakers Moulded Case Circuit Breakers

Moulded Case Circuit Breakers
Moulded Case Circuit Breakers
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Switch Disconnector Powerpact 4 4 Poles 400A

Part Number: 2501480625

MPN:  PP44004NAX

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Circuit Breaker Basic Frame, ComPacT NSX250F 36kA at 415 VAC 50/60 Hz 250 A without Trip Unit - 3 Pole

Part Number: 2501503905

MPN:  C25F3

SCHNEIDER ELECTRIC
MCCB Powerpact 4 3P Icu 36kA Micrologic 5.2E Electronic Trip Unit 250A Rating

Part Number: 2501480736

MPN:  PP42503X36ML5

SCHNEIDER ELECTRIC
Trip Unit TM160D for ComPacT NSX 160/250 Circuit Breakers, Thermal Magnetic 160A 3 Pole 3d

Part Number: 2501503761

MPN:  C253TM160

HAGER
MCCB Triple Pole 63A 18kA Adj Thermal Fixed Magnetic

Part Number: 2500365598

MPN:  HDA063U

SCHNEIDER ELECTRIC
MCCB Powerpact 4 3 Pole Icu 50kA Micrologic 2.3 Electronic Trip Unit 400A Rating

Part Number: 2501480742

MPN:  PP44003X

SCHNEIDER ELECTRIC
MCCB Powerpact 4 3 Pole ICU 36kA Tmd Thermal Magnetic Trip Unit 200A Rating

Part Number: 2501480729

MPN:  PP42003X

Free Delivery
Free Delivery
HAGER
MCCB Triple Pole 125A 18kA Adj Thermal Fixed Magnetic

Part Number: 2500365671

MPN:  HDA125U

SCHNEIDER ELECTRIC
Trip Unit Micrologic 5.3 E For Compact NSX400/630 Circuit Breakers Electronic Rating 400A 4 Poles 4D

Part Number: 2501503824

MPN:  C4045E400

SCHNEIDER ELECTRIC
MCCB Powerpact 4 3 Pole Icu 36kA Micrologic 2.2 Electronic Trip Unit 100A Rating

Part Number: 2501480716

MPN:  PP41003X36ML2

HAGER
MCCB Triple Pole 40A 18kA Adj Thermal Fixed Magnetic

Part Number: 2500365597

MPN:  HDA040U

SCHNEIDER ELECTRIC
Circuit Breaker Basic Frame ComPacT NSX160F 36kA at 415 VAC 50/60 Hz 160A without Trip Unit 4 Pole

Part Number: 2501503883

MPN:  C16F4

SCHNEIDER ELECTRIC
I-Line MCCB Circuit Breaker 1 Pole L1 16A Rating 25kA Tmd Trip Unit Adapted Compact NSX New Generation

Part Number: 2501482292

MPN:  IL0161P251

SCHNEIDER ELECTRIC
MCCB Powerpact 4 4 Pole Icu 36kA Micrologic 5.2E Electronic Trip Unit 100A Rating

Part Number: 2501480598

MPN:  PP41004X36ML5

SCHNEIDER ELECTRIC
Switch Disconnector ComPacT NSX400NA 4 Pole 400A AC22A AC23A

Part Number: 2501503856

MPN:  C404400S

SCHNEIDER ELECTRIC
I-Line MCCB Circuit Breaker 3 Poles 80A Rating 25kA Tmd Trip Unit Adapted Compact Nsx New Generation

Part Number: 2501482309

MPN:  IL0803P25

EATON
MCCB Triple Pole Outgoing Screw Terminal 50A 25kA

Part Number: 2500461586

MPN:  NZMB1-A50

SCHNEIDER ELECTRIC
Switch Disconnector Powerpact 4 3 Poles 250A

Part Number: 2501480731

MPN:  PP42503NAX

SCHNEIDER ELECTRIC
MCCB Powerpact 4 3 Pole Icu 36kA Tmd Thermal Magnetic Trip Unit 32A Rating

Part Number: 2501480705

MPN:  PP40323X

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Switch Disconnector Powerpact 4 3 Poles 400A

Part Number: 2501480740

MPN:  PP44003NAX

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
Trip Unit MicroLogic 2.3 for ComPacT NSX 400/630 Circuit Breakers, electronic, rating 400A 3 Pole 3d

Part Number: 2501503809

MPN:  C4032D400

SCHNEIDER ELECTRIC
Merlin Trip Unit 3P 100A

Part Number: 2501491419

MPN:  C1032D100

SCHNEIDER ELECTRIC
Merlin Trip Unit 3P 250A

Part Number: 2501503788

MPN:  C2532D250

EATON
MCCB Triple Pole Outgoing Screw Terminal 40A 25kA

Part Number: 2500461585

MPN:  NZMB1-A40

Show more results
25 - 48 of 249
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo