We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switchgear & Distribution
  3. Circuit Breakers & Devices
  4. Miniature Circuit Breakers

Miniature Circuit Breakers Miniature Circuit Breakers

Miniature Circuit Breakers
Miniature Circuit Breakers
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SCHNEIDER ELECTRIC
Acti9 iC60N 1p 6A C Miniature Circuit Breaker

Part Number: 1051053589

MPN:  A9F44106

HAGER
MCB Single Pole Type B 6A 6kA

Part Number: 2500159799

MPN:  MTN106

EATON
MCB Single Pole Type C 32A 10kA

Part Number: 2500145772

MPN:  MCH132

HAGER
MCB Single Pole Type C 32A 10kA 1 Module

Part Number: 2500220673

MPN:  NCN132A

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type B 20A 15kA

Part Number: 2500579650

MPN:  A9F53120

Free Delivery
Free Delivery
EATON
MCB Single Pole Type B 16A 10/15kA 18 x 80 x 75mm

Part Number: 2500330722

MPN:  EMBH116

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Double Pole Type C 16A 30kA

Part Number: 2500579709

MPN:  A9F54216

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB iKQ Single Pole Type C 16A 10kA

Part Number: 2500577537

MPN:  SE10C116

Free Delivery
Free Delivery
LEWDEN
Type-B Miniature Circuit Breaker 1-Pole 16A 6kA DIN Rail

Part Number: 2500963389

MPN:  G06-1B16

FUSEBOX
40A Type B Curve MCB 6kA Single Pole

Part Number: 2501384908

MPN:  MT06B401

CRABTREE
32A SP Type B 6kA MCB

Part Number: 2500162327

MPN:  61/B32

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 63A 15kA

Part Number: 2500579703

MPN:  A9F54163

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Double Pole Type C 10A 30kA

Part Number: 2500579708

MPN:  A9F54210

Free Delivery
Free Delivery
CRABTREE
16A SP Type B 6kA MCB

Part Number: 2500329540

MPN:  6MSB16

CLICK
32A B Curve True 6kA MCB

Part Number: 2501399305

MPN:  CU1MCB32B

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Double Pole Type C 2A 70kA

Part Number: 2500579705

MPN:  A9F54202

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type C 25A 15kA

Part Number: 2500579699

MPN:  A9F54125

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type D 32A 15kA

Part Number: 2500579772

MPN:  A9F55332

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type B 32A 15kA

Part Number: 2500579676

MPN:  A9F53332

Free Delivery
Free Delivery
WYLEX
6A SP Type B 6kA MCB

Part Number: 2501076163

MPN:  NHXLB06

SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 10A 15kA

Part Number: 2500579720

MPN:  A9F54310

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Triple Pole Type C 25A 15kA

Part Number: 2500579723

MPN:  A9F54325

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB iKQ Triple Pole Type C 32A 10kA

Part Number: 2500577558

MPN:  SE10C332

Free Delivery
Free Delivery
SCHNEIDER ELECTRIC
MCB Acti9 Ic60H Single Pole Type D 20A 15kA

Part Number: 2500579746

MPN:  A9F55120

Free Delivery
Free Delivery
Show more results
25 - 48 of 710
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,048 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo