We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Torches

Torches

Torches
Torches
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Discover our subcategories

22
Hand Torches
Hand Torches
8
Head Torches
Head Torches
6
Inspection Torches
Inspection Torches

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Rechargeable LED Headlamp with Sensor Freehands

Part Number: 2501420074

MPN:  BIZ 625034

NEBO
Mycro 400 Rechargeable Headlamp

Part Number: 2501599236

MPN:  NEB-HLP-0011-G

BIZLINE
Inspection Lamp Red laser lamp LED Rechargeable

Part Number: 2501583289

MPN:  BIZ 625059

BIZLINE
Floodlight Multi-Battery

Part Number: 2501618778

MPN:  BIZ 625060

ENERGIZER
Hardcase LED Pro Magnet Headlight inc 3xAAA 400 Lumens

Part Number: 2501274707

MPN:  7638900388671

BG
Flexible Headtorch With Motion Sensor 350lm+150lm USB Rechargeable

Part Number: 2501542738

MPN:  LILHF35P65-01

BIZLINE
Rechargeable LED Headlamp With Focus

Part Number: 2501583288

MPN:  BIZ 625058

NEBO
Slyde King 2K Rechargeable Flashlight & Worklight

Part Number: 2501599214

MPN:  NEB-1003-G

NEBO
Mycro 500+ Rechargeable Headlamp

Part Number: 2501599238

MPN:  NEB-HLP-1005-G

BIZLINE
Inspection Lamp LED 3 in 1 Rechargeable

Part Number: 2501420051

MPN:  BIZ 620262

NEBO
Davinci 18000 Rechargeable Flashlight

Part Number: 2501599227

MPN:  NEB-FLT-1015-G

NEBO
Davinci 8000 Rechargeable Flashlight

Part Number: 2501599228

MPN:  NEB-FLT-1016-G

ENERGIZER
Hardcase LED Pro Headlamp inc 3xAA 600 Lumens - With non slip helmet attachment

Part Number: 2501274709

MPN:  7638900375718

UNI-LITE
Rechargeable Inspection Light

Part Number: 2501276223

MPN:  IL-625R

NEBO
Davinci 1000 Rechargeable Flashlight

Part Number: 2501599221

MPN:  NEB-FLT-0018-G

NEBO
Einstein 1500 Flex Rechargeable Headlamp

Part Number: 2501599235

MPN:  NEB-HLP-0008-G

BIZLINE
Inspection Lamp LED Rechargeable

Part Number: 2501420050

MPN:  BIZ 620261

ENERGIZER
Flashlight LED 200lm Black

Part Number: 1030077630

MPN:  7638900398212

NEBO
Einstein 1000 Flex Rechargeable Headlamp

Part Number: 2501599234

MPN:  NEB-HLP-0007-G

LUCECO
Luceco Rotation Inspection Torch With Powerbank 5V 3W 300Lm 6500K - USB Charged

Part Number: 2501138674

MPN:  LILT30R65-02

ENERGIZER
LED Vision Ultra HD Handheld Torch inc 6xAA 1500 Lumens

Part Number: 2501274712

MPN:  7638900419597

BIZLINE
Rechargeable LED Handlamp and Wireless Speaker

Part Number: 2501420073

MPN:  BIZ 625032

NEBO
Columbo 150 Penlight

Part Number: 2501599243

MPN:  NEB-POC-0007-G

ENERGIZER
Hardcase LED Pro Pivot+ Handheld Torch inc 2xAA 300 Lumens - With 175° Pivot

Part Number: 2501274710

MPN:  7638900423792

Show more results
1 - 24 of 37
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo