We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Fire & Security

Fire & Security

Fire & Security
Fire & Security
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Discover our subcategories

43
Padlocks
Padlocks
28
Fire
Fire
15
Chains
Chains
8
Hasp & Staple
Hasp & Staple

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
WALKER FIRE
6 Litre Aqueous Film Forming Foam Extinguisher

Part Number: 1030006192

MPN:  2130306

RSS (REXEL SITE SUPPLIES)
38mm Body Combination Weatherproof Die Cast Combination Padlock With 6.35mm Shackle

Part Number: 2501608088

MPN:  CSL40

BIZLINE
Chain Zinc Plated Steel 3 mm² 5 m. 112dan

Part Number: 2501419357

MPN:  BIZ 710172

WALKER FIRE
Powder Extinguisher Mp2 2Kg

Part Number: 1030006186

MPN:  2110202

WYLEX
Brass Padlock and Two Keys

Part Number: 2500022104

MPN:  WPL

RSS (REXEL SITE SUPPLIES)
50mm All Terrain Combination Padlock

Part Number: 2501608107

MPN:  CP50/ATLO

HENRY SQUIRE
Padlock High Security Combination 40mm Chrome

Part Number: 1030050161

MPN:  1303-010

RSS (REXEL SITE SUPPLIES)
All Terrain 52mm Brass Padlock Keyed Alike

Part Number: 2501608098

MPN:  ATL52SM

RSS (REXEL SITE SUPPLIES)
35 Padlock With Hardened Steel Chain

Part Number: 2501608094

MPN:  3536

WALKER FIRE
9 Litre Aqueous Film Forming Foam Extinguisher

Part Number: 1030006193

MPN:  2130009

WALKER FIRE
2 Litre Aqueous Film Forming Foam Extinguisher

Part Number: 1030006191

MPN:  2130002

HENRY SQUIRE
High Security Hasp & Staple 152mm Black

Part Number: 1030050170

MPN:  NO6H

HENRY SQUIRE
Padlock Keyed Alike Laminated 51mm

Part Number: 1031009008

MPN:  HS39KA

BATON LOCK
Square Link Blue Sleeved Security Chain 2.0 Metre X 10mm Square

Part Number: 1030034962

MPN:  CHA02000

BATON LOCK
20 Key Cabinet

Part Number: 1030034963

MPN:  KB20

WALKER FIRE
Site Alarm Push Button Battery Powered 190 x 330 x 95mm Red

Part Number: 1030008686

MPN:  98010501

RSS (REXEL SITE SUPPLIES)
60mm Brass Padlock Hardened Steel Shackle

Part Number: 2501608080

MPN:  100 60

RSS (REXEL SITE SUPPLIES)
70mm Discus Padlock

Part Number: 2501608091

MPN:  920 70

RSS (REXEL SITE SUPPLIES)
Hardened Steel Clam Hasp And Staple

Part Number: 2501608093

MPN:  NO.6H

RSS (REXEL SITE SUPPLIES)
50mm Closed Shackle Steel Padlock

Part Number: 2501608110

MPN:  SS50CP5

RSS (REXEL SITE SUPPLIES)
40mm Security Padlock Keyed Alike

Part Number: 2501608086

MPN:  400 40 KA1

HENRY SQUIRE
Padlock Combination Extra Long Shackle 40mm Blue

Part Number: 1030066803

MPN:  CP40/2.5

HENRY SQUIRE
Chain Sleeved 900mm Hardened Steel

Part Number: 1030066809

MPN:  Y3-10MM

RSS (REXEL SITE SUPPLIES)
200mm Double Hinge Hasp & Staple

Part Number: 2501608103

MPN:  DHH1

Show more results
25 - 48 of 96
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo