We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Site Supplies
  3. Access & Material Handling

Access & Material Handling

Access & Material Handling
Access & Material Handling
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Discover our subcategories

24
Tarpaulins & Rope
Tarpaulins & Rope
19
Fluid Handling
Fluid Handling
15
Storage
Storage
13
Lifting
Lifting
9
Ladders, Steps & Platforms
Ladders, Steps & Platforms
3
Flooring
Flooring
1
Transport
Transport

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
FIBRESTAR
25 Litre White Water Container With Screw Cap

Part Number: 1030000293

MPN:  CONT25

DEFIANCE
Tarpaulin Cut Size 5.4 x 3.6m Blue

Part Number: 1011730001

MPN:  10/004/002

GREENBROOK
Fibreglass Ladder 7 Tread Plus Tray BS EN131 2170mm Open Height

Part Number: 2501072282

MPN:  LAD8

PROPLAS
14 Litre Plastic Bucket Black

Part Number: 1030000253

MPN:  BPB14

ONE STOP SOURCING & SUPPLY CO
Polypropylene Rope 6mm x 220m Blue

Part Number: 1030007787

MPN:  10/006/030

GREENBROOK
Fibreglass Ladder 5 Tread Plus Tray BS EN131 1615mm Open Height

Part Number: 2501072281

MPN:  LAD6

GRIPPLE
1.5mm 100m B-Lock Wire Rope

Part Number: 2501389649

MPN:  ROP-1.5MM-100M-BL2-UK

YATES INTERNATIONAL
Steel Jerrican With WD Pattern 20 Litre Green Jerry Can

Part Number: 1030000289

MPN:  JER20

GREENBROOK
Fibreglass Ladder 4 Tread Plus Tray BS EN131 1337mm Open Height

Part Number: 2501126985

MPN:  LAD5

GRIPPLE
2.5mm B-Lock Wire Rope (100 Mtr Roll)

Part Number: 2501389650

MPN:  ROP-2.5MM-100M-BL2-UK

GREENBROOK
Fibreglass Ladder 3 Tread Plus Tray BS EN131 1060mm Open Height

Part Number: 2501075133

MPN:  LAD4

DEFIANCE
Green Tarpaulin Reinforced Flex 5m x 4m

Part Number: 1030019372

MPN:  26E0420

PROPLAS
14 Litre Plastic Bucket Yellow

Part Number: 1030000254

MPN:  YPB14

COBA EUROPE
0.9 x 1.5m Black/Blue Matting Vyna-Plush

Part Number: 1030034168

MPN:  VP010202

BIZLINE
Aluminium folding hand trolley 200 kg

Part Number: 2501420057

MPN:  BIZ 771025

CERTEX
Ratchet Strap 10m x 50mm 5000Kg

Part Number: 1030005489

MPN:  26A0110

VISQUEEN
Visqueen ECO Temporary Protective Sheeting (TPS)

Part Number: 1030006934

MPN:  TPS25

ONE STOP SOURCING & SUPPLY CO
Polypropylene Rope 10mm x 220m Blue

Part Number: 1030007789

MPN:  10/006/050

DEFIANCE
Tarpaulin Reinforced Flex 8m x 4m Green

Part Number: 1030019376

MPN:  26E0440

DEFIANCE
Clear Reinforced Flex Tarpaulin 5mx4m

Part Number: 1030019371

MPN:  26E0520

BIZLINE
Ratchet Strap 5m x 25mm Black

Part Number: 2501419705

MPN:  BIZ 730932

PROPLAS
Fleximix Bucket 40 Litre Plastic Black

Part Number: 1030000324

MPN:  FLEXI40

BRUSHWARE
Contractors Bucket Galvanised Steel

Part Number: 1030000243

MPN:  91/000/000

ONE STOP SOURCING & SUPPLY CO
Polypropylene Rope 6mm x 500m Blue

Part Number: 1030007794

MPN:  10/006/090

Show more results
1 - 24 of 84
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo