We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Decorative Indoor Luminaires

Decorative Indoor Luminaires

Decorative Indoor Lighting

Decorative indoor luminaires are a type of indoor lighting that perfectly blends function with aesthetics. They are designed to elevate the atmosphere and style of your interior spaces. These lighting solutions illuminate your rooms while adding character and charm to your home. 

There are several types of decorative indoor luminaires. Our collection includes:

  1. Pendant Lights: These types of decorative indoor lights are suspended from the ceiling. They are versatile fixtures that provide focused lighting for dining areas, kitchen islands, and entryways.
  2. Wall Sconces: Wall scones are attached to walls. They are ideal for hallways, bedrooms, and living rooms, offering subtle illumination and creating a warm, inviting ambiance.
  3. Chandeliers: Chandeliers are great if you want to make a bold statement in your foyer or dining room. We have them in both traditional and contemporary designs.
  4. Table Lamps: Table lamps add a touch of sophistication to your side tables and desks. 

To get the best decorative indoor luminaire for your space, here are some factors to consider when choosing: 

  • Room size and ceiling height
  • Existing décor and colour scheme
  • Desired light output and mood
  • Energy efficiency and bulb compatibility

Our expert team is on hand to help you select the ideal decorative indoor luminaire to complement your home's unique style

Decorative Indoor Lighting

Decorative indoor luminaires are a type of indoor lighting that perfectly blends function with aesthetics. They are designed to elevate the atmosphere and style of your interior spaces. These lighting solutions illuminate your rooms while adding character and charm to your home. 

There are several types of decorative indoor luminaires. Our collection includes:

  1. Pendant Lights: These types of decorative indoor lights are suspended from the ceiling. They are versatile fixtures that provide focused lighting for dining areas, kitchen islands, and entryways.
  2. Wall Sconces: Wall scones are attached to walls. They are ideal for hallways, bedrooms, and living rooms, offering subtle illumination and creating a warm, inviting ambiance.
  3. Chandeliers: Chandeliers are great if you want to make a bold statement in your foyer or dining room. We have them in both traditional and contemporary designs.
  4. Table Lamps: Table lamps add a touch of sophistication to your side tables and desks. 

To get the best decorative indoor luminaire for your space, here are some factors to consider when choosing: 

  • Room size and ceiling height
  • Existing décor and colour scheme
  • Desired light output and mood
  • Energy efficiency and bulb compatibility

Our expert team is on hand to help you select the ideal decorative indoor luminaire to complement your home's unique style

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
ROBUS
Link Light LED 7W 3000K-4000K 800-850lm 520mm IP20

Part Number: 2501120840

MPN:  RXL-RLEDSTR8X-01

HAGER
Ceiling Rose 3 Pin Plug-In Cover 6A White

Part Number: 2500066348

MPN:  PCR2000

ROBUS
Link Light LED 14W 3000K-4000K 1570-1670lm 815mm IP20

Part Number: 2501120841

MPN:  RXL-RLEDSTR14X-01

ROBUS
Cabinet Light Circular LED 2.5W 3000K 190lm Satin Chrome

Part Number: 2501120845

MPN:  RXL-RCD2P530-13

ROBUS
Shaver Light LED 490mm 410lm 7W IP20 4000K White

Part Number: 2501182954

MPN:  RSH7LED-01

KSR LIGHTING
Cabinet Light Undershelf LED 3000/4000K Changeable Colour Temperature 7W 571mm White

Part Number: 2501182544

MPN:  KSRCL196

HAGER
Ceiling Rose 4 Pin Pre-Wired Plug-In Cover 6A White

Part Number: 2500065500

MPN:  CR64AX

HAGER
Ceiling Rose 4 Pin Prewired Plugin 6A White 1mm² x 3m LSZH

Part Number: 2500065511

MPN:  CR64AX/1.0LSF/3

HAGER
Pendant Set Safety Bc + Short Skirt 150mm White Access Rose

Part Number: 2500072113

MPN:  624SEL212/6

HAGER
Ceiling Rose 3Pin Prewired Plugin 6A White 0.75mm² x 2m PVC

Part Number: 2500067632

MPN:  PCR2000/2.0

HAGER
Ceiling Rose 3Pin Prewired Plugin 6A White 1mm² x 2m LSZH

Part Number: 2500067589

MPN:  PCR2000/1.0LSF/2

ROBUS
Cabinet Light Triangular LED 2.5W 3000K 190lm Satin Chrome

Part Number: 2501120847

MPN:  RXL-RYA2P530-13

KSR LIGHTING
Cabinet Light Undershelf LED 3000/4000K CCT 18W 1205mm White

Part Number: 2501182546

MPN:  KSRCL198

HAGER
Klik Ceiling Rose 4 Pin Pre-Wired Plug-In Cover 6A Red

Part Number: 2500190601

MPN:  CR64AX/R

KSR LIGHTING
Cabinet Light Undershelf LED 3000/4000K CCT 14W 905mm White

Part Number: 2501182545

MPN:  KSRCL197

KSR LIGHTING
Morini 3W 3000K/4000K Cct Led Undershelf Light 250Mm

Part Number: 2501309064

MPN:  KSRCL194

HAGER
Ceiling Rose 4-Pin 6A Prewired Plugin White PVC - 0.75mm² x 2m

Part Number: 2500065534

MPN:  CR64AX/2.0

KSR LIGHTING
Spotlight 4 Light Bar GU10 IP44 50W Chrome

Part Number: 2500605251

MPN:  KSR6223CH

ROBUS
Link Light LED 3W 3000K-4000K 380-400lm 275mm IP20

Part Number: 2501120838

MPN:  RXL-RLEDSTR3X-01

ROBUS
DIVA 15W LED Over Mirror Light IP44 600mm Length Chrome 3

Part Number: 2500934218

MPN:  RDA1530-03

KSR LIGHTING
Cabinet Light Undershelf LED 3000/4000K CCT 4W 344mm White

Part Number: 2501182543

MPN:  KSRCL195

KSR LIGHTING
Spotlight Single 50W GU10 IP20 NO Lamp White

Part Number: 2501182950

MPN:  KSR6260WH

ROBUS
Link Light LED 4W 3000K-4000K 520-550lm 395mm IP20

Part Number: 2501120839

MPN:  RXL-RLEDSTR4X-01

HAGER
Ceiling Rose 4 Pin Prewired Plugin 6A 0.75mm² x 1m PVC White

Part Number: 2500065509

MPN:  CR64AX/1.0

Show more results
1 - 24 of 214
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo