We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Lowbays & Accessories

Lowbays & Accessories

Looking for low bay LED lighting? 100W, 150W, 200W. We have a wide range of lowbays and lowbay fittings and accessories

Looking for low bay LED lighting? 100W, 150W, 200W. We have a wide range of lowbays and lowbay fittings and accessories

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Navara Lbx 200W 4000K 1-10V IP65 Led Linear Low Bay

Part Number: 2501508491

MPN:  KSR98222

LUCECO
Elarabay Wide Lens Ral 9016 Lowbay 569Mm 16000Lm 112W Standard

Part Number: 2501020811

MPN:  ELB16WS40

KSR LIGHTING
Navara Lbx 100W 4000K 1-10V Ip65 Linear Low Bay

Part Number: 2501508493

MPN:  KSR98220

KSR LIGHTING
Navara Lbx 150W 4000K 1-10V Ip65 Led Linear Low Bay

Part Number: 2501508492

MPN:  KSR98221

LUCECO
Elarabay Wide Lens Ral 9016 Lowbay 569Mm 21000Lm 155W Standard

Part Number: 2501020812

MPN:  ELB21WS40

ETERNA
Black 120W 4000K 14023 Lm 50,000 Hours Ip40 Linear Led Luminaire

Part Number: 2500987241

MPN:  DLEDLBAY120

ETERNA
Black 50W 4000K 6263 Lm Linear Led Luminaire

Part Number: 2500987239

MPN:  DLEDLBAY50

COLLINGWOOD LIGHTING
Low Bay Microwave Sensor&Clip White Daylight Harvesting&Bracket

Part Number: 2501294497

MPN:  LBASDHS

ETERNA
Lowbay LED 80W 4000K 8150lm 820mm

Part Number: 2500987240

MPN:  DLEDLBAY80

VENTURE LIGHTING
VLED LED EM Midibay 135W

Part Number: 2501360246

MPN:  IND227-EM

VENTURE LIGHTING
VLED LED EM Midibay 100W

Part Number: 2501360233

MPN:  IND226-EM

KSR LIGHTING
Navara Lbx Self Test Emergency Pack

Part Number: 2501508489

MPN:  KSR98224

VENTURE LIGHTING
125W Lobay 840 EM

Part Number: 2501424930

MPN:  IND241-EM

ETERNA
Black 30W 4000K 3622 Lm Ip40 50,000 Hours Linear Led Luminaire

Part Number: 2500987238

MPN:  DLEDLBAY30

VENTURE LIGHTING
LED Lowbay Trunking/Mezzanine Mounting Kit

Part Number: 2501401800

MPN:  ACS214

COLLINGWOOD LIGHTING
Lens For Low Bay 50-90° Plastic

Part Number: 2501234633

MPN:  LBAL5090

COLLINGWOOD LIGHTING
Lowbay 150W 4000K White

Part Number: 2501234644

MPN:  LB15040

COLLINGWOOD LIGHTING
Lowbay 100W 4000K White

Part Number: 2501234643

MPN:  LB10040

COLLINGWOOD LIGHTING
Low Bay Emergency 4000K Beam Ang 120 150W White 22000Lm IP40 Cri80

Part Number: 2501294130

MPN:  LB15040E

COLLINGWOOD LIGHTING
Low Bay Emergency 4000K Beam Ang 120 100W White 15000Lm IP40 Cri80

Part Number: 2501294129

MPN:  LB10040E

COLLINGWOOD LIGHTING
White Surface Mounting Kit

Part Number: 2501395006

MPN:  LBACM

1 - 21 of 21
  • 1
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo