We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. LED Panels

LED Panels

Looking for LED Panels? Our range includes backlit and edge-lit panels

Looking for LED Panels? Our range includes backlit and edge-lit panels

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NVC LIGHTING
Fulton Surface Mount Kit White For 1200X600 Panel

Part Number: 2501157627

MPN:  NFU/SMK/126

COLLINGWOOD LIGHTING
Solis White 40W Ip40 4600 Lm 4000K115Lm/W 600X600 Led Panel

Part Number: 2501470185

MPN:  P2A19S40WA

KSR LIGHTING
Starlet 1200Mm X 300Mm X 85Mm Surface Frame

Part Number: 2501353748

MPN:  KSR9854

ECOLINK
Ecolink Panel Surface Kit 1200X300

Part Number: 2501510675

MPN:  911401863082

NET LED
Ashley Backlit Panel UGR<19 Tri-Colour TP(a) 300x600 18W Standard

Part Number: 2503000309

MPN:  NET-43-03-77

ROBUS
LED Panel 3000K White IP20 40W 600 x 600mm

Part Number: 2501002648

MPN:  RAM40306060-01

VENTURE LIGHTING
27W LED PANEL - PRO 600X600MM IP65 840 WITH

Part Number: 2501230727

MPN:  PNL060-KIT01

KSR LIGHTING
Starlet Multi Wattage Emergency 3Cct Led 300X1200 Panel

Part Number: 2501431056

MPN:  KSR98151/EM

THORNECO
LED Panel Anna 596mm IP20 40W 4400lm 830/35/40K

Part Number: 2501496076

MPN:  96635506

KSR LIGHTING
Starlet 1200Mm X 600Mm X 85Mm Surface Frame

Part Number: 2501353749

MPN:  KSR9855

ROBUS
Surface Mounting Box Kit White for 60 x 60mm Panel

Part Number: 2501008387

MPN:  R6060SMKFB-01

COLLINGWOOD LIGHTING
Solis White 40W IP40 4600LM 4000K 115LM/W 600x600 LED Panel

Part Number: 2501470187

MPN:  P2A22S40WA

NET LED
Kingston Panel 600X300 16W Tp(A) Dimmable

Part Number: 2501577292

MPN:  NET-39-03-44

ENER-J
Sky Cloud LED Panel 3D Version 60X60cm 40W

Part Number: 2501347629

MPN:  E802

NET LED
Kingston Panel 600X300 16W Tp(A) Dimmable Emergency

Part Number: 2501577293

MPN:  NET-39-03-46

MEGAMAN
Tempus Emergency Kit 2.5W For Led Backlit & Sidelit Panels

Part Number: 2501293278

MPN:  710502BACKLIT

ROBUS
LED Panel Atmos IP20 60W 600 x 1200mm White 4000K

Part Number: 2500821317

MPN:  RAM60406012-01

ECOLINK
Ecolink Panel Surface Kit 1200X600

Part Number: 2501510674

MPN:  911401864784

NVC LIGHTING
Sterling UGR<19 LED Panel 600x600 TPA Rated HO 840

Part Number: 2501499137

MPN:  NST/UGR19/66/HO/840

NET LED
Ashley Backlit Panel UGR<19 Tri-Colour TP(a) 300x300 10W Standard

Part Number: 2503000302

MPN:  NET-43-03-72

COLLINGWOOD LIGHTING
Solis White 60W Ip40 6900Lm 4000K 115Lm/W 1200X300Mm Led Panel

Part Number: 2501470190

MPN:  P2C22S60WA

COLLINGWOOD LIGHTING
Solis Pro IP44, 6x6, 22W-28W, 3K-4K lm, DriveLess, 4K

Part Number: 2501578289

MPN:  SOLP66X4K

COLLINGWOOD LIGHTING
Solis Pro IP44, 6x6, 22W-28W, 3K-4K lm, Non-Dim, 4K

Part Number: 2501578288

MPN:  SOLP66N4K

MEGAMAN
Surface Mount Ceiling Frame 595x595mm

Part Number: 2501293280

MPN:  710933

Show more results
49 - 72 of 111
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo