We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Highbays & Accessories

Highbays & Accessories

Looking for highbay lamps? Our high bay LED lights are also known as ufo lights. We have a wide range of highbays and highbay fittings & accessories

Looking for highbay lamps? Our high bay LED lights are also known as ufo lights. We have a wide range of highbays and highbay fittings & accessories

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NVC LIGHTING
Jupiter Pro 90-150-200W LED UFO High Bay IP65 1-10V 840

Part Number: 2503000130

MPN:  NJP/PRO/90-150-200/840

KSR LIGHTING
Navara Hbx 200W 4000K 1-10V Led Ip65 High Bay

Part Number: 2501508503

MPN:  KSR98202

KSR LIGHTING
Navara Hbx 100W 4000K 1-10V Led Ip65 High Bay

Part Number: 2501508505

MPN:  KSR98200

KSR LIGHTING
Navara Hbx 150W 4000K 1-10V Led Ip65 High Bay

Part Number: 2501508504

MPN:  KSR98201

COLLINGWOOD LIGHTING
Lowbay 150W 4000K White

Part Number: 2501234638

MPN:  HB20040

NVC LIGHTING
Jupiter 100W LED UFO High Bay IP65 1-10V 840

Part Number: 2501481647

MPN:  NJP/100/1-10V/840

COLLINGWOOD LIGHTING
Matt Black 200W 4000K IP65 32000Lm 160Lm/W High Bay Luminaire (Replaces 400W Or 4X80W T5)

Part Number: 2501564010

MPN:  HBA3V

ROBUS
150W Sonic Slim Led Highbay Ip65 120Lm/W 4000K

Part Number: 2501591313

MPN:  RSS15040-04

COLLINGWOOD LIGHTING
Matt Black 100W 4000K IP65 16000Lm 160Lm/W High Bay Luminaire (Replaces 2X80W T5)

Part Number: 2501564014

MPN:  HBA1V

JCC A LEVITON COMPANY
Luminaire ToughBay Retrofit G2 LED 5700K IP65 150W 60Deg

Part Number: 2501163142

MPN:  JC040009

PHILIPS
Highbay LED BY121P LED200S/840 PSU WB

Part Number: 2501519559

MPN:  911401629508

COLLINGWOOD LIGHTING
Matt Black 150W IP65 24000Lm 4000K High Bay Luminaire (Replaces 250W Or 4X49W T5)

Part Number: 2501564012

MPN:  HBA2V

LEDVANCE
High Bay Compact V 225W 840 110 Degree IP65

Part Number: 2501507786

MPN:  4058075708204

PHILIPS
By020P G2 4000K Led105S/840 Psu Wb Gr Ledinaire High-Bay

Part Number: 2501395715

MPN:  911401642407

ROBUS
100W Sonic Slim Led Highbay Ip65 120Lm/W 4000K

Part Number: 2501591311

MPN:  RSS10040-04

NVC LIGHTING
Jupiter 100W LED UFO High Bay IP65 1-10V M3L 840

Part Number: 2501481658

MPN:  NJP/100/1-10V/M3L/840

LEDVANCE
High Bay Compact V 133W 840 110 Degree IP65

Part Number: 2501507783

MPN:  4058075708181

KSR LIGHTING
Navara Hbx Maintained Emergency Pack

Part Number: 2501508500

MPN:  KSR98205

COLLINGWOOD LIGHTING
Reflector For High Bay 90° Aluminium

Part Number: 2501234640

MPN:  HBA90

COLLINGWOOD LIGHTING
Matt Black Emergency 240W 4000K IP65 38400Lm High Bay Luminaire

Part Number: 2501564001

MPN:  HBA4VEM

PHILIPS
Highbay LED BY120P LED105S/840 PSD WB

Part Number: 2501519558

MPN:  911401629708

PHILIPS
Highbay LED BY120P LED105S/840 PSU WB

Part Number: 2501519557

MPN:  911401629308

ROBUS
200W Sonic Slim Led Highbay Ip65 120Lm/W 4000K

Part Number: 2501591315

MPN:  RSS20040-04

SIGNIFY
Coreline Highbay Gen5 BY122P G5 LED300S/840 PSD NB

Part Number: 2501598903

MPN:  911401632808

Show more results
1 - 24 of 75
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo