We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Bulkheads

Bulkheads

LED Bulkhead Lights

LED bulkhead lights offer the perfect lighting for both indoor and outdoor spaces. Whether you need to brighten walkways, steps, entrances, or gardens, LED a bulkhead lamp provides reliable, energy-efficient lighting.

LED bulkhead lights are highly adaptable. Outdoors, they can be used to light up pathways and entrances. Indoors, they offer practical lighting for corridors, stairwells, and utility areas. Their durable construction makes them ideal for high-traffic areas.

The LED technology ensures that the lights use significantly less energy than traditional alternatives, leading to reduced electricity bills and a smaller carbon footprint. They are also cost-effective as they offer a long lifespan and low maintenance.

Are Bulkhead Lights Waterproof?

Bulkhead lights are designed to be waterproof and weather-resistant, making them suitable for outdoor installation. However, the levels of protection can vary between models.

To determine a bulkhead light's level of water resistance, look for its IP (Ingress Protection) rating. This two-digit code indicates the fixture's ability to resist dust and water. For outdoor use, we recommend choosing bulkhead lights with a minimum rating of IP65, which offers protection against water jets from any direction. For areas prone to heavy rainfall or potential submersion, consider models with even higher IP ratings, such as IP66 or IP67. These provide stronger protection against powerful water jets and temporary immersion. 
 

LED Bulkhead Lights

LED bulkhead lights offer the perfect lighting for both indoor and outdoor spaces. Whether you need to brighten walkways, steps, entrances, or gardens, LED a bulkhead lamp provides reliable, energy-efficient lighting.

LED bulkhead lights are highly adaptable. Outdoors, they can be used to light up pathways and entrances. Indoors, they offer practical lighting for corridors, stairwells, and utility areas. Their durable construction makes them ideal for high-traffic areas.

The LED technology ensures that the lights use significantly less energy than traditional alternatives, leading to reduced electricity bills and a smaller carbon footprint. They are also cost-effective as they offer a long lifespan and low maintenance.

Are Bulkhead Lights Waterproof?

Bulkhead lights are designed to be waterproof and weather-resistant, making them suitable for outdoor installation. However, the levels of protection can vary between models.

To determine a bulkhead light's level of water resistance, look for its IP (Ingress Protection) rating. This two-digit code indicates the fixture's ability to resist dust and water. For outdoor use, we recommend choosing bulkhead lights with a minimum rating of IP65, which offers protection against water jets from any direction. For areas prone to heavy rainfall or potential submersion, consider models with even higher IP ratings, such as IP66 or IP67. These provide stronger protection against powerful water jets and temporary immersion. 
 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Bulkhead IP65 Die Cast Eyelid 18W Black 4000K 670lm LED

Part Number: 2500848032

MPN:  KSRSF273

RED ARROW
Wall Light LED Slim with Photocell 30W

Part Number: 2501512323

MPN:  WPS30PC

KSR LIGHTING
Bulkhead Exterior Oval E27 IP44 Black

Part Number: 2501138742

MPN:  KSR1506BLK

LUCECO
Bulkhead LED Rectangular 7W 750lm IP65 4000K

Part Number: 2501120807

MPN:  LBS2G8

KSR LIGHTING
Bulkhead LED IP65 Wall Pack Photocell 30W Black 4000K 2031lm

Part Number: 2500847951

MPN:  KSR1166BLK

ROBUS
Luminaire LED Smd Golf Surface White Trim 10W 4000K IP65

Part Number: 2500584189

MPN:  R100LED-01

ETERNA
Colour Selectable Emergency Led Wall/Ceiling Light

Part Number: 2500972895

MPN:  DCSLEDWHEM3

KSR LIGHTING
Bulkhead LED IP65 Opal Diffuser 7W Black 4000K 336lm

Part Number: 2500847953

MPN:  KSR1170OP

KSR LIGHTING
Plain Rim Mat Black for Navara SF Select

Part Number: 2501401824

MPN:  KSRSF323

KSR LIGHTING
Navara Sf Square Select Multi Cct/Wattage Led Emergency Surface Fitting White/Opal

Part Number: 2501597950

MPN:  KSRSF341WHT/OP

ROBUS
Luminaire LED Smd Golf Emergency Surface 10W 4000K White Trim IP65

Part Number: 2500584191

MPN:  R100LEDE-01

JCC A LEVITON COMPANY
Downlight Skydisc Plus LED 4000K Dimmable IP65 23W 2160lm 225mm

Part Number: 2501091715

MPN:  JC72504

KSR LIGHTING
Bulkhead IP65 Die Cast Plain Emergency 18W Black 4000K 1100lm LED

Part Number: 2500848030

MPN:  KSRSF271

KSR LIGHTING
Maxima L 30w Dual CCT LED IP54 surface fitting Emergency

Part Number: 2501370523

MPN:  KSRSF363

KSR LIGHTING
Bulkhead IP65 Die Cast Eyelid Emergency 18W Black 4000K 670lm LED

Part Number: 2500848033

MPN:  KSRSF274

ETERNA
Carina White 17W 35,000 Hrs Ip65 Colour Selectable Led Wall/Ceiling Light

Part Number: 2500972893

MPN:  DCSLEDWH

RED ARROW
Wall Light LED Slimline 3HRM 30W

Part Number: 2501512321

MPN:  WPS30E

ETERNA
Bathroom Light LED 12W 3100K IP44 Chrome

Part Number: 2500715981

MPN:  PACIFIC12

KSR LIGHTING
Bulkhead Wall Pack LED Emergency IP65 30W 4000K 2031lm 240V Black

Part Number: 2500931672

MPN:  KSR1167BLK

KSR LIGHTING
Roma Mini Select LED Multi Wattage Triple CCT Surface Fittingv with integral MW sensor

Part Number: 2501508488

MPN:  KSRSF408

LUCECO
Eco Round Bulkhead Eyelid PIR IP65 400Lm 10W 4000K Supplied Black And White Trim

Part Number: 2501020795

MPN:  EBEE10P40

COLLINGWOOD LIGHTING
10W LED Tri-Colour Bulkhead White

Part Number: 2501310605

MPN:  WL9410SCS

ETERNA
Bulkhead Wallpack LED 30W 4200K 2000lm IP65 Black

Part Number: 2500857923

MPN:  WPACKLED

ROBUS
Luminaire LED Smd Golf Emergency 10W 800lm 330 x 118mm 4000K Microwave Sensor IP65

Part Number: 2500790560

MPN:  R100LEDES-01

Show more results
25 - 48 of 242
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo