We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Smart Lamps

Smart Lamps

Looking for smart lamps? Our range includes smart GLS, smart globes and smart reflectors

Looking for smart lamps? Our range includes smart GLS, smart globes and smart reflectors

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LEDVANCE
SMART+ 4.9W LED GU10 2700K

Part Number: 2501357026

MPN:  4058075485655

CROMPTON LAMPS
LED Smart Candle Thermal Plastic Dimmable 5W 3000K BC-B22d

Part Number: 2501145645

MPN:  12349

CROMPTON LAMPS
LED Smart Candle Thermal Plastic Dimmable 5W 3000K SES-E14

Part Number: 2501145644

MPN:  12356

LEDVANCE
SMART+ 4.9W LED GU10 RGB + CCT

Part Number: 2501357028

MPN:  4058075485693

LEDVANCE
SMART+ 5.5W E27 Filament LED ST64 Clear 2700K

Part Number: 2501436064

MPN:  4058075528277

LEDVANCE
Smart+ 5.5W E27 Filament LED GLS Clear 2700K

Part Number: 2501436345

MPN:  4058075528239

LEDVANCE
Smart+ 4.5W E27 Filament LED ST64 Clear RGBW

Part Number: 2501436233

MPN:  4058075609914

LEDVANCE
Smart Wifi A60 9W 230V Rgbw Fr B22D Bulb Single Pack

Part Number: 2501568413

MPN:  778474

CROMPTON LAMPS
LED Smart Candle Thermal Plastic Dimmable 5W RGB+ 3000K SES-E14

Part Number: 2501145646

MPN:  12370

LEDVANCE
SMART+ 5.5W E27 Filament LED 125mm Globe Clear 2700K

Part Number: 2501436065

MPN:  4058075528291

LEDVANCE
Smart Wifi A60 9W 230V Dimmable Fr E27 3000K Heatsink Lamp

Part Number: 2501568409

MPN:  778382

LEDVANCE
Smart Wifi Classic Multicolour A100 14W 230V Rgbw Fr E27 Bulb

Part Number: 2501568426

MPN:  778726

LEDVANCE
Smart+ 6W E27 Filament LED ST64 Smoky 2500K

Part Number: 2501436228

MPN:  4058075609839

LEDVANCE
Smart Wifi P40 4.9W 230V Rgbw Fr E14 Mini Bulb Multicolour

Part Number: 2501568423

MPN:  778658

LEDVANCE
SMART+ Wifi Flex 2M RGB + TW UK

Part Number: 2501518703

MPN:  4058075665903

LEDVANCE
SMART+ 6W E27 Filament LED 125mm Globe Gold 2400K

Part Number: 2501436221

MPN:  4058075609693

LEDVANCE
SMART+ 4.5W E27 Filament LED 125mm Globe Clear RGBW

Part Number: 2501436234

MPN:  4058075609938

LEDVANCE
SMART+ 6W E27 Filament LED 125mm Globe Smoky 2500K

Part Number: 2501436230

MPN:  4058075609853

CROMPTON LAMPS
LED Smart Candle Thermal Plastic Dimmable 5W RGB+ 3000K BC-B22d

Part Number: 2501145647

MPN:  12363

LEDVANCE
SMART+ 4.9W LED GU10 Tuneable White 2700-6500K

Part Number: 2501357027

MPN:  4058075485679

LEDVANCE
SMART+ 3.3W E14 LED R50 Tuneable White 2700-6500K

Part Number: 2501464909

MPN:  4058075609518

LEDVANCE
SMART+ 4.7W E27 LED R63 RGB & CCT

Part Number: 2501464910

MPN:  4058075609570

LEDVANCE
Smart Wifi A100 14W 230V Fr E27 Classic Dimmable Bulb

Part Number: 2501568424

MPN:  778672

LEDVANCE
Smart Wifi A60 9W 230V Rgbw Fr E27 Single Bulb Pack

Part Number: 2501568412

MPN:  778450

Show more results
1 - 24 of 42
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo