We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps

LED Lamps

Looking for LED lamps? Our range includes GLS, LED candles and LED GU10s

Looking for LED lamps? Our range includes GLS, LED candles and LED GU10s

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
PHILIPS
CorePro LEDspot 3-35W GU10 827 36D DIM

Part Number: 2501423452

MPN:  929002495802

PHILIPS
Tforce Core LED Hpl 18W E27 840 Fr

Part Number: 2450013531

MPN:  929002350002

LEDVANCE
T8 LED 240V 6.6W (Equivalent 18W) 2ft/600mm 4000K

Part Number: 2501458088

MPN:  4099854038983

PHILIPS
Tforce Core LED Road 17W 740 E27 Mv

Part Number: 2450018326

MPN:  929002484902

PHILIPS
CorePro LED PLL Mains 24W 840 4000K 4P Lamp

Part Number: 2450070555

MPN:  929003592902

PHILIPS
CorePro GU10 4W (50W Equiv) 840 Dimmable

Part Number: 2501423457

MPN:  929002065899

LEDVANCE
T8 LED 240V 18.3W (Equivalent 58W) 5ft/1500mm 3000K

Part Number: 2501594780

MPN:  38204

OSRAM
LED SLIM LINE R7S 118.0 mm 100 11 W/2700K R7s

Part Number: 2501312530

MPN:  4058075432734

PHILIPS
Tforce Core LED Road 40W 730 E40 Mv

Part Number: 2450018329

MPN:  929002485202

CROMPTON LAMPS
Led Candle Filament Clear Dimmable 5W 2700K Ses-E14 Bulb

Part Number: 2500987587

MPN:  7161

CROMPTON LAMPS
Lamp LED E27 ES 7.5W 2700K Clear GLS Dimmable

Part Number: 2500865633

MPN:  4214

LEDVANCE
LED Classic A 60 Filament P 6.5W 827 Frosted E27

Part Number: 2450012030

MPN:  4099854062421

INTEGRAL LED
MR11 GU10 Bulb 330Lm 3.2W 2700K Dimmable 36 Beam 80 Cri Integral

Part Number: 2450012847

MPN:  ILMR11DC011

INTEGRAL
Candle Bulb E14 470LM 4.2W 2700K Dimmable 240 Beam Frosted Integral

Part Number: 2450011534

MPN:  ILCANDE14DC024

MEGAMAN
9.6W Opal Led Gls Bulbs Es E27 4000K Cool White

Part Number: 2501484812

MPN:  710467E

PHILIPS
Master Value LED GU10 6.2W 80W 940 Dimmable

Part Number: 2501166308

MPN:  929002066099

PHILIPS
COREPRO LED FROSTED GLS BULB 8.5W 60W E27 ES 927 DIMMABLE

Part Number: 2501166324

MPN:  929003057799

PHILIPS
Corepro LED GU10 3.5W 35W 827 Non-Dimmable

Part Number: 2501016793

MPN:  929001217897

PHILIPS
CorePro LED Bulb ND 8-60W A60 B22 927 2700K UK

Part Number: 2450070339

MPN:  929003543799

CROMPTON LAMPS
Lamp GU10 LED Retrofit 4.5W 4000K 340lm Glass

Part Number: 2500889878

MPN:  4887

PHILIPS
CorePro LED Tube 1800mm 21W 865 6500K T8

Part Number: 2450070575

MPN:  929003561802

LEDVANCE
LED Classic P 60 Filament P 5.5W 827 2700K Clear E27 Bulb

Part Number: 2501596088

MPN:  62209

PHILIPS
Corepro LED MR16 12V 4.4W/5W 35W 827 Non Dimmable

Part Number: 2501016827

MPN:  929002494699

CROMPTON LAMPS
Dimmable 5W 2700K BC-B22d LED Candle Filament Clear

Part Number: 2500987585

MPN:  7130

Show more results
25 - 48 of 560
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo