We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Fluorescent Lamps

Fluorescent Lamps

Looking for fluorescent lamps? Our range includes T5, T8, CFL and special application lamps

Looking for fluorescent lamps? Our range includes T5, T8, CFL and special application lamps

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

See more (1)

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
CROMPTON LAMPS
Tube T5 High Efficiency 8W 400lm 12In White

Part Number: 2500549837

MPN:  FT128W

CROMPTON LAMPS
Lamp CFL Double Turn D-Type G24d-3 2-Pin 13W 4000K 900lm

Part Number: 2500549865

MPN:  CLD13SCW

CROMPTON LAMPS
24W 5 Foot 4000K G13 LED T8 Full Glass Tube

Part Number: 2500698049

MPN:  LFT524CW

CROMPTON LAMPS
Lamp CFL Double Turn D-Type G24d-3 2-Pin 26W 3500k 1716lm

Part Number: 2500549869

MPN:  CLD26SW

CROMPTON LAMPS
240V 15W SES Pygmy Clear

Part Number: 2500549821

MPN:  SIG15CSES

CROMPTON LAMPS
55W 4000K CFL Single Turn L Type Dimmable Lamp

Part Number: 2500549970

MPN:  CLL55SCW

CROMPTON LAMPS
22W 4 Foot 4000K G13 LED T8 Full Glass Tube

Part Number: 2500698048

MPN:  LFT422CW

CROMPTON LAMPS
Tube LED T8 G13 9W 4000K 810lm 2ft

Part Number: 2500698046

MPN:  LFT29CW

CROMPTON LAMPS
240V 15W BC Pygmy Clear

Part Number: 2500549820

MPN:  SIG15CBC

NEWLEC
Lamp 2D Fluorescent GR10Q 38W 4 Pin Colour 3500k White

Part Number: 1050152276

MPN:  NL384PWH

Sale
Sale
OSRAM
Lamp Compact Flu 4 Pin Gx24Q-2 18W 840 Triple Turn Tube

Part Number: 2500037804

MPN:  4050300342221_DUP

NEWLEC
Tube Fluorescent T5 High Output 49w 4000k 1449mm

Part Number: 1051059466

MPN:  NLT54984

OSRAM
Tube T8 Triphosphor G13 58W 3000k 1500mm

Part Number: 2500018410

MPN:  4050300517971

NEWLEC
Lamp PL/T Fluorescent Gx24Q-4 Triple Turn 4-Pin 42W 4000k

Part Number: 1051090480

MPN:  NLCFL424PCW1

NEWLEC
Lamp 2D Fluorescent GR8 16w 2 Pin Colour 835 White

Part Number: 1050152270

MPN:  NL162PWH

CROMPTON LAMPS
Lamp 2D GR10q Dimmable 4-Pin 38W 3500K 2700lm

Part Number: 2500549926

MPN:  CLC38W4PIN

NEWLEC
Lamp 2D Fluorescent GR10Q 28W 4 Pin Colour 3500K White

Part Number: 1050152273

MPN:  NL284PWH

NEWLEC
Lamp PL/L Fluorescent 2G11 Single Turn 4-Pin 36W 4000k

Part Number: 1051059488

MPN:  NLPLL3684

NEWLEC
Lamp PL/S Fluorescent G23 Single Turn 2-Pin 9W 4000k

Part Number: 1051090471

MPN:  NLCFL92PCW1

NEWLEC
Lamp PL/L Fluorescent 2G11 Single Turn 4-Pin 40W 4000k

Part Number: 1051059489

MPN:  NLPLL4084

NEWLEC
Tube Fluorescent T5 High Efficiency 28w 4000k 1149mm

Part Number: 1051059462

MPN:  NLT52884

OSRAM
Tube T5 Circular Triphosphor 2G x 13 22W 225mm

Part Number: 2500074721

MPN:  4050300528465

NEWLEC
Tube Fluorescent High Efficiency T8 18w 4000k 2ft

Part Number: 1051059459

MPN:  NLT81884

NEWLEC
Lamp PL/L Fluorescent 2G11 Single Turn 4-Pin 55W 4000k

Part Number: 1051059490

MPN:  NLPLL5584

Show more results
25 - 48 of 71
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo