We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Sensing
  4. Proximity Sensors

Proximity Sensors Proximity Sensors

Proximity Sensors
Proximity Sensors
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
TELEMECANIQUE SENSORS
4-Pin M12 Female Elbowed Micro-Style Sensor Connector Cable 5m Black

Part Number: 2500077674

MPN:  XZCP1241L5

TELEMECANIQUE SENSORS
Sensor Proximity Normally Closed 2 Wire Flush 8mm Pre-Cabled 2m Cable

Part Number: 2500213206

MPN:  XS618B1MBL2

TELEMECANIQUE SENSORS
Sensor Proximity No3 Wire Flush 4mm Metal M12 Connect

Part Number: 2500388777

MPN:  XS112B3PAM12

CARLO GAVAZZI
Long Plug Flush Inductive Barrel-Style Proximity Sensor M18 x 1, 8 mm Detection, PNP & NPN Output 10 ? 36 V dc

Part Number: 2501364790

MPN:  ICB18L50F08M1IO

TELEMECANIQUE SENSORS
Inductive Sensor Xs6m12 L53mm Brass Sn4mm 24-240V AC/DC Cable 2M

Part Number: 2500212853

MPN:  XS612B1MAL2

TELEMECANIQUE SENSORS
Osisense XS1 M12 Inductive Sensor 12-24V DC - 50mm length - M12

Part Number: 2500388785

MPN:  XS112B3PBM12

TELEMECANIQUE SENSORS
Pre-Wired Connectors XZ Straight Femalem12 5 Pins Cable Pur 5M

Part Number: 2500211475

MPN:  XZCP1164L5

TELEMECANIQUE SENSORS
Inductive Sensor Xs6m30 L62mm Brass Sn15mm 24-240V AC/DC Cable 5M

Part Number: 2500213814

MPN:  XS630B1MAL5

TELEMECANIQUE SENSORS
Sensor Proximity M30 Pnp NO 15mm M12 Connector

Part Number: 2500135970

MPN:  XS630B1PAM12

TELEMECANIQUE SENSORS
Inductive Sensor Xs4m12 L52mm Pps Sn4mm 12-48Vdc Cable 2M

Part Number: 2500047705

MPN:  XS4P12PA370

TELEMECANIQUE SENSORS
Pre-Wired Connectors XZ Straight Femalem12 4 Pins Cable Pur 2M

Part Number: 2500135957

MPN:  XZCP1141L2

TELEMECANIQUE SENSORS
Pre-Wired Connectors XZ Straight Femalem8 3 Pins Cable Pur 2M

Part Number: 2500077878

MPN:  XZCP0566L2

CARLO GAVAZZI
Inductive Barrel-Style Proximity Sensor M12 X 1 , 8 Mm Detection Pnp & Npn Output 10 ? 36 V Dc

Part Number: 2501364713

MPN:  ICB12L50N08A2IO

TELEMECANIQUE SENSORS
Pre-Wired Connectors XZ Elbowed Femalem8 3 Pins Cable Pur 10M

Part Number: 2500211450

MPN:  XZCP0666L10

TELEMECANIQUE SENSORS
Pre-Wired Connectors XZ Straight Femalem8 4 Pins Cable Pur 2M

Part Number: 2500077892

MPN:  XZCP0941L2

TELEMECANIQUE SENSORS
Osisense XS1 M8 Inductive Sensor 12-24V DC - 42mm length - M8

Part Number: 2500388752

MPN:  XS108B3PAM8

CARLO GAVAZZI
Plug Short Flush Inductive Barrel-Style Proximity Sensor M12 x 1 4 mm Detection PNP & NPN Output 10 ? 36 V dc

Part Number: 2501364749

MPN:  ICB12S30F04M1IO

CARLO GAVAZZI
Short Plug Flush Inductive Barrel-Style Proximity Sensor, M18 x 1, 8 mm Detection, PNP & NPN Output, 10 ? 36 V dc,

Part Number: 2501364797

MPN:  ICB18S30F08M1IO

TELEMECANIQUE SENSORS
Sensor Inductive Proximity 2 Wire 15mm 117mm 24-240V AC/DC

Part Number: 2500683785

MPN:  XS7C4A1MPP20

TELEMECANIQUE SENSORS
Sensor Proximity NO 2 Wire Flush 8mm Pre-Cabled 2m Cable

Part Number: 2500213062

MPN:  XS618B1MAL2

TELEMECANIQUE SENSORS
Sensor Proximity NO 2 Wire Flush 15mm Pre-Cabled 2m Cable

Part Number: 2500213761

MPN:  XS630B1MAL2

TELEMECANIQUE SENSORS
Accessory for Sensor 12mm Fixing Clamp with Indexing Plastic

Part Number: 2500024793

MPN:  XSZB112

TELEMECANIQUE SENSORS
OsiSense Inductive Proximity Sensor Cylindrical Plug-in PNP NO M18 8mm

Part Number: 2500135963

MPN:  XS618B1PAM12

TELEMECANIQUE SENSORS
Sensor Proximity Pnp NO 3 Wire Flush 2.5mm M12 Connector

Part Number: 2500212840

MPN:  XS608B1PAM12

Show more results
1 - 24 of 94
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo