We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Water Heating

Water Heating Water Heating

Water Heating
Water Heating
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

36
Vented & Unvented Water Heaters
Vented & Unvented Water Heaters
26
Electric Showers
Electric Showers
23
Spares
Spares
19
Instantaneous Water Heaters
Instantaneous Water Heaters
9
Immersion Heaters & Replacement Stats
Immersion Heaters & Replacement Stats
7
Hand Washes
Hand Washes
3
Hot & Cold Drinking Water Dispensers
Hot & Cold Drinking Water Dispensers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
REDRING
Shower Pure Instantaneous Electric Rps9 9.5Kw White Push Button

Part Number: 2501008377

MPN:  PURE9.5

ZIP
Hydroboil 5 Litre

Part Number: 2501395726

MPN:  405552

NEWLEC
Immersion Heater Resettable Thermostat 3kw 18 Inch

Part Number: 1051043922

MPN:  NLTHERM18

SANTON
Water Heater Oversink Storage 3Kw 10Ltr White

Part Number: 2500091895

MPN:  94010003

SANTON
Handwasher Instantaneous Flow 3.1Kw Stainless Steel Spout

Part Number: 2500275791

MPN:  EV2008/3

HEATRAE SADIA
Water Heater Electrical Storage 3Kw Express 7

Part Number: 2500010698

MPN:  95010161

MIRA
Shower Jump Multi-Fit 7.5Kw White/Chrome Adjustable Slide Bar Ends

Part Number: 2500707098

MPN:  1.1788.477

BACKER ELECTRIC
Backer 18 Inch Rod Thermostat Vertical Fitting

Part Number: 2500549087

MPN:  13103

HYCO
White 2kW Adjustable Undersink Unvented Water Heater 15 Litre

Part Number: 2500551418

MPN:  BSSSF15K

NEWLEC
Immersion Heater Time Clock Digital 24 Hour 7 Day Programmable 16A

Part Number: 1051040111

MPN:  NL24HR7DELTS

HEATRAE SADIA
Water Heater Unvented High Pressure 3Kw 3.3Gal 15L

Part Number: 2500065428

MPN:  95050144

TRITON
T80Z Electric Shower Fast-Fit 7.5kW

Part Number: 2500476402

MPN:  SP8007ZFF

ZIP
Water Heater Instantaneous In Line 3.1Kw

Part Number: 2500259059

MPN:  ES3

HEATRAE SADIA
Water Heater Multipoint Eco 50 V 3Kw Vertical

Part Number: 2501136980

MPN:  7693981

HEATRAE SADIA
Water Heater Electrical Storage Undersink 3Kw Streamline 10L

Part Number: 2500389258

MPN:  95010286

NEWLEC
Hand Wash Unit Mini Automatic Sensing 3kw White

Part Number: 1051043913

MPN:  NLAHW3KW

BACKER ELECTRIC
11 Inch / 279 mm Anti-Corrosive Immersion Heater

Part Number: 2500549089

MPN:  09733VS

ZIP
Hydroboil 7.5 Litre

Part Number: 2501395727

MPN:  407552

REDRING
Shower Pure Instantaneous Electric Rps8 8.5Kw White Push Button

Part Number: 2501008376

MPN:  PURE8.5

MIRA
Shower Electric Stablised Jump 9.5kW White/Chrome

Part Number: 2500662179

MPN:  1.1788.011

ZIP
Water Heater Instantaneous In Line 6.0Kw

Part Number: 2500259061

MPN:  ES6

MIRA
Mira Jump Multi-Fit 10.8kW Shower

Part Number: 2500667795

MPN:  1.1788.012

ZIP
Hydroboil 3 Litre

Part Number: 2501395725

MPN:  403552

HEATRAE SADIA
Water Heater Unvented High Pressure 3Kw 2.2Gal 10L

Part Number: 2500065394

MPN:  95050143

Show more results
25 - 48 of 126
  • First Page
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo