We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Central Heating & Hot Water Controls

Central Heating & Hot Water Controls Central Heating & Hot Water Controls

Central Heating & Hot Water Controls
Central Heating & Hot Water Controls
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

63
Time Switches
Time Switches
26
Thermostats & Programmers
Thermostats & Programmers
4
Smart Thermostats
Smart Thermostats

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
TFC
Single Pattress Digital Fused Spur Timer

Part Number: 2501292954

MPN:  OP-DFST

GREENBROOK
Socket Timer 7Day Electronic Box Mounting 16A

Part Number: 2500258065

MPN:  T105A

TIMEGUARD
Time Switch 24 Hour Fused Spur

Part Number: 2500683194

MPN:  FST24

SANGAMO
Time Switch Quartz 24 Hr F2/3 SPST 3 Pin 20A Day Omit On

Part Number: 2500021918

MPN:  Q554.2

FINDER
Time Switch Dig Astro 1Co IP20 16A 250V Ac Grey 35mm Rail Moun

Part Number: 2500674341

MPN:  12.81.8.230.0000

CONSORT CLAUDGEN
Thermostat Wireless 7 Day Timer

Part Number: 2501172869

MPN:  CRXSL

CP ELECTRONICS
3 Wire Push Button Time Lag Switch

Part Number: 2500350583

MPN:  MRT-PRM

LUCECO
Timer Analogue 24Hrs

Part Number: 2500354595

MPN:  CUTS5

SANGAMO
Time Switch Synchronous 24 Hr F2/3 SPST 3 Pin 20A Day Omit On

Part Number: 2500021876

MPN:  S254.2

HERSCHEL INFRARED
Herschel XLS BT (Battery-Powered) Thermostat

Part Number: 2501236455

MPN:  T-BT

GREENBROOK
Timer Security 24Hr Immersion Heater

Part Number: 2500258053

MPN:  T102A

HORSTMANN
White Electronic Frost Protection Thermostat With Internal Setting Dial 0C - 20C 3(1)A

Part Number: 2500421771

MPN:  HFT4

NEWLEC
Time Clock Digital Plug-In Programmable 24 Hour 7 Way 13A

Part Number: 1050378518

MPN:  NL24HR7DDTS1

LUCECO
Timer Digital 1 Channel 2 Module 230-240V

Part Number: 2500354604

MPN:  CUTS10

NEWLEC
Timeswitch Wifi Programmable 13A Fused

Part Number: 2501133745

MPN:  NLWIFISPUR

SCHNEIDER ELECTRIC
Timeswitch Ihp Digital 24H 7D 1 Channel 16A

Part Number: 2500574191

MPN:  CCT15854

NEWLEC
Switched Fused Connection Unit Digital 7 Day Programmable 13A

Part Number: 1051058517

MPN:  NLFST2

SANGAMO
Box Conduit For Round Pattern Time Switches

Part Number: 2500021890

MPN:  110469

SANGAMO
Time Switch Quartz Solar 13 SPST 56 ° North 20A 3Pin E/Off

Part Number: 2500669195

MPN:  Q551.13.14

HORSTMANN
HRT Mains Operated Room Thermostat 5-30°C 3A 250V

Part Number: 2500421763

MPN:  HRT4-A

CP ELECTRONICS
Time Switch Pushbutton Boost Plate Mounted 10A 230V Adjustable

Part Number: 2500236355

MPN:  RBT2

SANGAMO
Time Switch Electronic 7Day 1 Channel SPST 4Pin 20A

Part Number: 2500021977

MPN:  E855

HEAT MAT
Heatmat Indust Thermostat

Part Number: 2500429739

MPN:  TRA-20A-STAT

SPECIALS
Thermostat Wired Adjustable Programmable

Part Number: 2500978905

MPN:  T4H110A1021

Show more results
25 - 48 of 94
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo