We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
 Marketing related news about special events. Also, System Notifications. Words about that even will go here. Try not to make it too long, because people don't like to read long headlines.

  • E-Catalogues
  • About Rexel


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • FastOrderTool
    Fast Order Tool
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management
    • Switches, Sockets, Data & Wiring Switches, Sockets, Data & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Cable & Cable Management
    • Luminaires & Lighting
    • Lamps
    • Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Heating & Ventilation
    • Smart Home Smart Home
    • Trade Offers
    • Lighting
    • 18th Edition
    • Circuit Protection Circuit Protection
    • Fixings & Supports Fixings & Supports
    • Special Offers
    • Renewables Renewables
    • Wiring Accessories
    • Clearance
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • Schneider Circuit Protection
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Industrial Control & Automation
    • Schneider Switches & Sockets
    • Schneider Switches & Sockets
    • Schneider Industrial Control & Automation
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • View All Categories
    • All Categories
  • About Us
    • Information
    • About Rexel
    • Rexel Careers
  • Resources
    • Digital-Resources
    • Digital Brochures
  • Become A Customer
    • Account Benefits
    • Register
  •  New Products
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Flexible Conduit

Flexible Conduit Flexible Conduit

Flexible Conduit
Flexible Conduit
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

114
Metallic Flexible Conduit & Accessories
Metallic Flexible Conduit & Accesso...
4
Non-Metallic Flexible Conduit & Accessories
Non-Metallic Flexible Conduit & Acc...

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
ADAPTAFLEX
Conduit Type Single Pole Flexible PVC 20mm x 10m Steel Black [Pack=10]

Part Number: 2500597644

MPN:  SP20/BL 10M

NEWLEC
20mm Flexible Conduit Gland Straight Swivel IP54 PVC Coated Steel C/W Locknut [Pack=10]

Part Number: 1050151034

MPN:  NLSP20SSF

ADAPTAFLEX
Conduit Type S Flexible Low Fire Hazard 20mm x 10m Steel IP40 [Pack=10]

Part Number: 2500597631

MPN:  S20/10M

UNIVOLT
50mmx50m Black Twin Wall Ducting (50 Mtr Coil)

Part Number: 2501076452

MPN:  FXKVR50

ADAPTAFLEX
Conduit Type Single Pole Flexible PVC 32mm x 10m Steel Black [Pack=10]

Part Number: 2500597650

MPN:  SP32/BL/10M

METPRO
Box Terminal/Stop End Extension 20mm Steel Galvanised

Part Number: 1052045021

MPN:  CBO120G

NEWLEC
20mm Flexible Conduit Gland Straight Fixed IP54 PVC Coated Steel C/W Locknut [Pack=10]

Part Number: 1050151033

MPN:  NLSP20SFF

LEGRAND
Tap-Off Unfused Metal Flexible Conduit 32A 5m White

Part Number: 2500112715

MPN:  DP1532

FLEXICON
Conduit Flexible 25mm Black PVC Coated Steel [Pack=10m]

Part Number: 2500597686

MPN:  FSU25B-10M

ADAPTAFLEX
Conduit Type Single Pole Flexible PVC 20mm x 50m Steel Black [Pack=50]

Part Number: 2500597646

MPN:  SP20/BL/50M

FLEXICON
Conduit Flexible 32mm Black PVC Coated Steel [Pack=10M]

Part Number: 2500041447

MPN:  FSU32B-10M

ADAPTAFLEX
Connector Type B Swivel Male IP54 M20 Brass Nickel Plated IP54 [Pack=10]

Part Number: 2500000094

MPN:  SP20/M20/B

UNIVOLT
63mm Black Pe Double-Walled Ducting Corrugated Exterior Smooth Interior (50Mtr Coil)

Part Number: 2501583568

MPN:  FXKVR63 UNIV 50M DUPE

ADAPTAFLEX
Connector Type B Swivel Male IP54 M25 Brass Nickel Plated IP54

Part Number: 2500000192

MPN:  SP25/M25/B

FLEXICON
25mm Swivel Gland

Part Number: 2501350294

MPN:  KMG25/M25/S

ADAPTAFLEX
Conduit Type S Flexible Low Fire Hazard 20mm x 50m Steel IP40 [Pack=50]

Part Number: 2500597633

MPN:  S20/50M

ADAPTAFLEX
Conduit Type Single Pole Flexible PVC 16mm x 25m Steel Black [Pack=25]

Part Number: 2500597643

MPN:  SP16/BL/25M

FLEXICON
Loflex Steel Gland 20mm Swivel

Part Number: 1051023020

MPN:  LGS20

FLEXICON
Connector Swivel Male Thread 32mm Brass For FU Conduit

Part Number: 2500041583

MPN:  FU32-M32-S

ADAPTAFLEX
Conduit Type S Flexible Low Fire Hazard 25mm x 25m Steel IP40 [Pack=25]

Part Number: 2500597635

MPN:  7TCA296010R0092

FLEXICON
20mm Male Swivel Gland Nickel Plated Brass

Part Number: 2501350370

MPN:  KMG20/M20/S

ADAPTAFLEX
Conduit Type Single Pole Flexible PVC 40mm x 10m Steel Black [Pack=10]

Part Number: 2500597652

MPN:  SP40/BL/10M

FLEXICON
Loflex Steel Gland 25mm Swivel

Part Number: 1051023021

MPN:  LGS25

FLEXICON
Conduit Universal 25mm x 25m Galvanised Steel

Part Number: 2500597690

MPN:  FU25-25M

Show more results
1 - 24 of 120
  • 1
  • 2
  • 3
  • 4
  • 5
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Supplier Update
  • Digital Brochures
  • News
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Esabora
  • Industrial
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Privacy & Cookies Policy
  • WEEE Policy
  • Modern Slavery Statement
4.7 / 5          

3,045 customer reviews certified by critizr logo

social media social media
Rexel Webshop App Store Rexel Webshop App Playstore
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo